Tie Rod Cylinders

Discover Motion's hydraulic welded cylinders, designed for robust and rugged applications. Sort products by brand and other specifications.
Welded cylinders have no tie rod and are constructed with welded end caps and a seamless barrel, ensuring durability and resistance to high pressures. Choose hydraulic welded cylinders for reliable performance in demanding hydraulic systems.
FILTER
MOUNTING TYPE
CUSHION TYPE
RETRACTED LENGTH
CYLINDER OPERATING PRESSURE
ROD DIAMETER
STROKE
BORE SIZE

8,529 Results

Photos may not represent actual items. Refer to name and product specs for all details.
Bailey International Corporation 214-399
Bailey International Corporation  214-399
Chief™ TC3 Hydraulic Tie Rod Cylinder—Agricultural—3,000 psi—Retracted Length: 22-1/4 in
MI ITEM #02872990
MFR #214-399
In stock
$567.50/each
Prince Hydraulics B400360ABACA07B
Prince Hydraulics  B400360ABACA07B
Prince B400360ABACA07B Repairable Hydraulic Tie Rod Cylinder, Bore Size: 4", Stroke Length: 36", Port Size: SAE 3/4-16"
MI ITEM #03541269
MFR #B400360ABACA07B
Factory Order
Quote Required
AVENTICS R433076263
AVENTICS  R433076263
NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 2.000 in Bore, 6.000 in Stroke Length, MF2 Mount, 1.000 in Rod, 3/4-16 M Thread
MI ITEM #05753815
MFR #R433076263
Factory Order
$861.93/each
Prince Hydraulics B250120ABAAA07B
Prince Hydraulics  B250120ABAAA07B
Prince B250120ABAAA07B Repairable Hydraulic Tie Rod Cylinder, Bore Size: 2-1/2", Stroke Length: 12", Mount Type: Clevis
MI ITEM #01499964
MFR #B250120ABAAA07B
In stock
$548.75/each
Prince Hydraulics B300240ABAAA07B
Prince Hydraulics  B300240ABAAA07B
Prince B300240ABAAA07B Repairable Hydraulic Tie Rod Cylinder, Bore Size: 3", Stroke Length: 24", Port Size: SAE 3/4-16"
MI ITEM #02976091
MFR #B300240ABAAA07B
Factory Order
Quote Required
Bailey International Corporation 211-301
Bailey International Corporation  211-301
Chief™ TC3 Hydraulic Tie Rod Cylinder—Agricultural—3,000 psi—Retracted Length: 16-1/4 in
MI ITEM #02701247
MFR #211-301
Factory Order
Quote Required
Hydro-Line (Danfoss) SXH004GE
Hydro-Line (Danfoss)  SXH004GE
Hydro-Line A5 Series Tie-Rod NFPA Medium Duty
MI ITEM #04137024
MFR #SXH004GE
Factory Order
Quote Required
Vickers TJ (Danfoss) SXH007HT
Vickers TJ (Danfoss)  SXH007HT
Vickers NZ Series Tie-Rod NFPA Heavy Duty
MI ITEM #12916948
MFR #SXH007HT
Factory Order
$4,752.15/each
Prince Hydraulics A200080ABAAA07B
Prince Hydraulics  A200080ABAAA07B
Prince A200080ABAAA07B Repairable Hydraulic Tie Rod Cylinder, Bore Size: 2", Stroke Length: 8", Port Size: SAE 3/4-16"
MI ITEM #02975854
MFR #A200080ABAAA07B
Factory Order
Quote Required
Bailey International Corporation 214-403
Bailey International Corporation  214-403
Chief™ TC3 Hydraulic Tie Rod Cylinder—Agricultural—3,000 psi—Retracted Length: 30-1/4 in
MI ITEM #02872993
MFR #214-403
Factory Order
Quote Required
Prince Hydraulics SAE-8608
Prince Hydraulics  SAE-8608
Prince SAE-8608 Repairable Hydraulic Tie Rod Cylinder, Bore Size: 4", Stroke Length: 8", Port Size: SAE 3/4-16"
MI ITEM #01630438
MFR #SAE-8608
Factory Order
Quote Required
Prince Hydraulics SAE-7108
Prince Hydraulics  SAE-7108
Prince SAE-7108 Hydraulic Tie Rod Cylinder, Stroke Length: 8", Port Size: 3/4-16", Mount Type: Double Clevis
MI ITEM #02662188
MFR #SAE-7108
Factory Order
Quote Required
Prince Hydraulics A400080ABACA07B
Prince Hydraulics  A400080ABACA07B
Prince A400080ABACA07B Repairable Hydraulic Tie Rod Cylinder, Bore Size: 4", Stroke Length: 8", Port Size: SAE 3/4-16"
MI ITEM #03755476
MFR #A400080ABACA07B
Factory Order
Quote Required
Vickers TJ (Danfoss) SXH001P7
Vickers TJ (Danfoss)  SXH001P7
Vickers NZ Series Tie-Rod NFPA Heavy Duty
MI ITEM #06932644
MFR #SXH001P7
Factory Order
$3,372.37/each
AVENTICS R480181454
AVENTICS  R480181454
NFPA High Pressure Hydraulic Cylinder - 3000 psi, 3.250 in Bore, 12.000 in Stroke Length, MP1 Mount, 1.375 in Rod
MI ITEM #04371714
MFR #R480181454
Factory Order
$1,585.39/each
Prince Hydraulics A500160ACDDA07B
Prince Hydraulics  A500160ACDDA07B
Prince A500160ACDDA07B Repairable Hydraulic Tie Rod Cylinder, Bore Size: 5", Stroke Length: 16", Port Size: SAE 7/8-14"
MI ITEM #03739114
MFR #A500160ACDDA07B
Factory Order
Quote Required
Prince Hydraulics B300360ABAAA07B
Prince Hydraulics  B300360ABAAA07B
Prince B300360ABAAA07B Repairable Hydraulic Tie Rod Cylinder, Bore Size: 3", Stroke Length: 36", Port Size: SAE 3/4-16"
MI ITEM #03726277
MFR #B300360ABAAA07B
Factory Order
Quote Required
Vickers TJ (Danfoss) SXH0007H
Vickers TJ (Danfoss)  SXH0007H
Vickers NZ Series Tie-Rod NFPA Heavy Duty
MI ITEM #05270410
MFR #SXH0007H
Factory Order
$2,210.99/each
Prince Hydraulics B400300ABACA07B
Prince Hydraulics  B400300ABACA07B
Prince B400300ABACA07B Repairable Hydraulic Tie Rod Cylinder, Bore Size: 4", Stroke Length: 30", Port Size: SAE 3/4-16"
MI ITEM #03884732
MFR #B400300ABACA07B
Factory Order
Quote Required
Vickers TJ (Danfoss) SXH000YG
Vickers TJ (Danfoss)  SXH000YG
Vickers NZ Series Tie-Rod NFPA Heavy Duty
MI ITEM #06701834
MFR #SXH000YG
Factory Order
$6,381.59/each
Prince Hydraulics A300080ABAAA07B
Prince Hydraulics  A300080ABAAA07B
Prince A300080ABAAA07B Repairable Hydraulic Tie Rod Cylinder, Bore Size: 3", Stroke Length: 8", Port Size: SAE 3/4-16"
MI ITEM #01504772
MFR #A300080ABAAA07B
Factory Order
Quote Required
Prince Hydraulics A250160ABAAA07B
Prince Hydraulics  A250160ABAAA07B
Prince® A250160ABAAA07B Repairable Hydraulic Tie Rod Cylinder, Bore Size: 2-1/2", 24mm, Stroke Length: 16", 4"
MI ITEM #04428803
MFR #A250160ABAAA07B
Factory Order
Quote Required
Prince Hydraulics SAE-8408
Prince Hydraulics  SAE-8408
Prince SAE-8408 Hydraulic Tie Rod Cylinder, Stroke Length: 8", Port Size: 3/4-16", Mount Type: Double Clevis
MI ITEM #01504758
MFR #SAE-8408
Factory Order
Quote Required
AVENTICS R433011049
AVENTICS  R433011049
NFPA High Pressure Hydraulic Cylinder - 3000 psi, 4.000 in Bore, 24.000 in Stroke Length, MP1 Mount, 2.000 in Rod, 1-1/2-12 Thread
MI ITEM #03472650
MFR #R433011049
Factory Order
$2,622.81/each
Showing 1-24 of 8,529