If you're looking for good quality belts and related mechanical power transmission products, like pulleys and gears, you can find all you need and more at Motion. We stock and sell various forms of belts from leading brands like B & B Manufacturing, Browning, and Optibelt.
A belt is a mechanical power transmission product. It consists of a strip or loop of flexible material, and belts are usually used in conjunction with pulleys or shafts, used for connecting two or more shafts together and helping to transmit power between them.
There are various different forms of belts, and they may be made from a wide range of materials like plastic and rubber. Some of the examples of belt types include flat belts, which are used in situations involving low power and high speed requirements, as well as circular belts, V-belts, and timing belts.
The main use of belts is for mechanical power transmission, or the transfer of mechanical energy from one part or component of a machine to another. In other words, belts help to move energy through a system or machine, and there are lots of different machines that involve the use of belts and pulleys in some form. We can find belts in automotives, for example, and they’re key components for lots of engines, drives, and motors.
If you want to get the best results from a belt and make sure it lasts as long as possible, you need to buy the best quality products. You’ll find a great range of good quality belts here at Motion, including:
Motion is the best place to shop for mechanical power transmission products like belts and pulleys. We have the best supplies at the fairest prices, so check out our full range and place your order today with a company you can trust.
Gates B60
MI ITEM 00678445
Gates B68
MI ITEM 00678529
Gates B65
MI ITEM 00678497
Gates 3VX630
MI ITEM 00676663
Gates B46
MI ITEM 00678307
Gates B62
MI ITEM 00678465
Gates 3VX800
MI ITEM 00676701
Gates B90
MI ITEM 00678695
Gates 3VX500
MI ITEM 00676627
Gates A35
MI ITEM 00677484
Gates 5VX1250
MI ITEM 00676960
Gates A30
MI ITEM 00677435