Jaw and Wrap Type Elastomer

Discover a wide array of shaft couplings, chains and sprockets, belts and sheaves, and drive components.
Complete jaw couplings join and transmit torque between two shafts. They consist of two metal hubs and an elastomeric insert that interlock. The hubs prevent backlash, while the insert transmits power between the two hubs, accommodates misalignment, and absorbs and reduces vibration. If the insert fails, the hubs interlock and continue to transmit mechanical power. Complete jaw couplings are ideal for high-speed applications that require frequent stops and vibration damping.
FILTER
BRAND
PRODUCT TYPE
SERIES
JAW TYPE
MATERIAL
BORE TYPE
OUTSIDE DIAMETER
HUB MATERIAL
MINIMUM BORE DIAMETER
BORE DIAMETER
COUPLING SIZE CODE

4,651 Results

Photos may not represent actual items. Refer to name and product specs for all details.
Rexnord 50R10 HUB QD (E)
Rexnord  50R10 HUB QD (E)
3700005 Jaw Coupling hub - Cplg Size: 50R, Straight Jaw, 0.8750 to 3.5000 in Bore, QD Bushed, Steel
MI ITEM #03073408
MFR #50R10 HUB QD (E)
Factory Order
$523.56/each
Magnaloy 500 X 1-1/2 KW 3/8 STD  HUB
Magnaloy  500 X 1-1/2 KW 3/8 STD HUB
Magnaloy 500 X 1-1/2 KW 3/8 STD HUB
MI ITEM #00785576
MFR #500 X 1-1/2 KW 3/8 STD HUB
In stock
$108.40/each
Lovejoy L-100 X 1-3/8 STD 5/16 X 5/32 KW HUB
Lovejoy  L-100 X 1-3/8 STD 5/16 X 5/32 KW HUB
68514411522 Jaw Coupling Hub - Cplg Size: L100, Straight Jaw, 1.375 in Bore, Finished w/ Keyway, Iron
MI ITEM #00515926
MFR #L-100 X 1-3/8 STD 5/16 X 5/32 KW HUB
In stock
See substitute items
$60.78/each
Magnaloy M570N7 INSERT (NEOPRENE)
Magnaloy  M570N7 INSERT (NEOPRENE)
Magnaloy M570N7 INSERT (NEOPRENE)
MI ITEM #00790341
MFR #M570N7 INSERT (NEOPRENE)
In stock
$25.43/each
Lovejoy CJ 19/24B HUB 19MM
Lovejoy  CJ 19/24B HUB 19MM
68514461156 Jaw Coupling Hub - Cplg Size: CJ19/24, Curved Jaw, 19 mm Bore, Finished w/ Keyway, Aluminum, Powdered Metal
MI ITEM #01505460
MFR #CJ 19/24B HUB 19MM
Factory Order
$37.98/each
Lovejoy L-070 X 1/2 HUB STD 1/8 X 1/16 KW
Lovejoy  L-070 X 1/2 HUB STD 1/8 X 1/16 KW
68514410421 Jaw Coupling Hub - Cplg Size: L070, Straight Jaw, 0.500 in Bore, Finished w/ Keyway, Iron
MI ITEM #00515573
MFR #L-070 X 1/2 HUB STD 1/8 X 1/16 KW
In stock
See substitute items
$12.00/each
Lovejoy L-100 X 1-1/4 HUB W/ 5/16 X 5/32 KW
Lovejoy  L-100 X 1-1/4 HUB W/ 5/16 X 5/32 KW
68514435748 Jaw Coupling Hub - Cplg Size: L100, Straight Jaw, 1.250 in Bore, Finished w/ Keyway, Iron
MI ITEM #00516567
MFR #L-100 X 1-1/4 HUB W/ 5/16 X 5/32 KW
In stock
$60.78/each
Magnaloy M370H5 INSERT (HYTREL)
Magnaloy  M370H5 INSERT (HYTREL)
Magnaloy M370H5 INSERT (HYTREL)
MI ITEM #00792101
MFR #M370H5 INSERT (HYTREL)
In stock
$26.77/each
Lovejoy L-276 SOX SPIDER
Lovejoy  L-276 SOX SPIDER
68514412612 Jaw Coupling Spider & Element - Nitrile (Buna-N), Spider - Open Center, Straight Jaw
MI ITEM #00516509
MFR #L-276 SOX SPIDER
In stock
See substitute items
$118.73/each
Lovejoy CJ 42/55 SPIDER 98 SHORE
Lovejoy  CJ 42/55 SPIDER 98 SHORE
68514462072 Jaw Coupling Spider & Element - Polyurethane, Spider - Open Center, Curved Jaw
MI ITEM #07133215
MFR #CJ 42/55 SPIDER 98 SHORE
In stock
$47.50/each
Rexnord WRAPFLEX 20R STD ELEMENT
Rexnord  WRAPFLEX 20R STD ELEMENT
0789008 Wrapflex Elastomeric Element
MI ITEM #03073397
MFR #WRAPFLEX 20R STD ELEMENT
In stock
$121.86/each
Lovejoy L-099 X 1-1/8 STD 1/4 X 1/8 KW HUB
Lovejoy  L-099 X 1-1/8 STD 1/4 X 1/8 KW HUB
68514411344 Jaw Coupling Hub - Cplg Size: L099, Straight Jaw, 1.125 in Bore, Finished w/ Keyway, Iron
MI ITEM #00515838
MFR #L-099 X 1-1/8 STD 1/4 X 1/8 KW HUB
In stock
See substitute items
$41.08/each
Lovejoy L-075 SOX OCT SPIDER
Lovejoy  L-075 SOX OCT SPIDER
68514410620 Jaw Coupling Spider & Element - Nitrile (Buna-N), Spider - Open Center, Straight Jaw
MI ITEM #00516347
MFR #L-075 SOX OCT SPIDER
In stock
$12.12/each
Lovejoy L-095 X 1/2 SHUB TD 1/8 X 1/16 KW
Lovejoy  L-095 X 1/2 SHUB TD 1/8 X 1/16 KW
68514426088 Jaw Coupling Hub - Cplg Size: L095, Straight Jaw, 0.500 in Bore, Finished w/ Keyway, Iron
MI ITEM #00515734
MFR #L-095 X 1/2 SHUB TD 1/8 X 1/16 KW
In stock
See substitute items
$32.52/each
Lovejoy CJ 38A HUB PM 1-3/8 5/16KW
Lovejoy  CJ 38A HUB PM 1-3/8 5/16KW
68514462027 Jaw Coupling Hub - Cplg Size: CJ38, Curved Jaw, 1.3750 in Bore, Finished w/ Keyway, Powdered Metal
MI ITEM #06693977
MFR #CJ 38A HUB PM 1-3/8 5/16KW
Factory Order
$99.74/each
TB Woods L099N
TB Woods  L099N
L099/100N Buna-N Spider
MI ITEM #00516358
MFR #L099N
In stock
See substitute items
$37.17/each
Lovejoy CJ 38/45 RED SPIDER (98 SHORE)
Lovejoy  CJ 38/45 RED SPIDER (98 SHORE)
68514462071 Jaw Coupling Spider & Element - Polyurethane, Spider - Open Center, Curved Jaw
MI ITEM #01782638
MFR #CJ 38/45 RED SPIDER (98 SHORE)
In stock
$34.42/each
Lovejoy L-090 X 5/8 W/ 5/32 X 5/64 KW HUB
Lovejoy  L-090 X 5/8 W/ 5/32 X 5/64 KW HUB
68514437241 Jaw Coupling Hub - Cplg Size: L090, Straight Jaw, 0.625 in Bore, Finished w/ Keyway, Iron
MI ITEM #00516532
MFR #L-090 X 5/8 W/ 5/32 X 5/64 KW HUB
In stock
$21.14/each
Lovejoy L-100 X 1-1/8 STD 1/4 X 1/8 KW HUB
Lovejoy  L-100 X 1-1/8 STD 1/4 X 1/8 KW HUB
68514411518 Jaw Coupling Hub - Cplg Size: L100, Straight Jaw, 1.125 in Bore, Finished w/ Keyway, Iron
MI ITEM #00515906
MFR #L-100 X 1-1/8 STD 1/4 X 1/8 KW HUB
In stock
See substitute items
$60.78/each
Magnaloy 100 X 7/8 KW 3/16 STD  HUB
Magnaloy  100 X 7/8 KW 3/16 STD HUB
Magnaloy 100 X 7/8 KW 3/16 STD HUB
MI ITEM #00780818
MFR #100 X 7/8 KW 3/16 STD HUB
In stock
$38.81/each
Lovejoy CJ28/38 X 3/4 HUB
Lovejoy  CJ28/38 X 3/4 HUB
68514462014 Jaw Coupling Hub - Cplg Size: CJ28/38, Curved Jaw, 0.750 in Bore, Finished w/ Keyway, Aluminum, Powdered Metal
MI ITEM #02311292
MFR #CJ28/38 X 3/4 HUB
Factory Order
$76.00/each
Lovejoy L-050 SOX SPIDER
Lovejoy  L-050 SOX SPIDER
68514410194 Jaw Coupling Spider & Element - Nitrile (Buna-N), Spider - Closed Center, Straight Jaw
MI ITEM #00516333
MFR #L-050 SOX SPIDER
In stock
See substitute items
$4.98/each
Magnaloy M470H5 INSERT (HYTREL)
Magnaloy  M470H5 INSERT (HYTREL)
Magnaloy M470H5 INSERT (HYTREL)
MI ITEM #00790027
MFR #M470H5 INSERT (HYTREL)
In stock
$37.47/each
Lovejoy QF15X1
Lovejoy  QF15X1
Jaw Coupling Hub - Cplg Size: 15, Straight Jaw, 1.0000 in Bore, Finished w/ Keyway & 1 SS, Steel
MI ITEM #02180799
MFR #QF15X1
In stock
$100.80/each
Showing 1-24 of 4,651

LITERATURE & CATALOGS