Metallic Grid Type

Motion stocks thousands of metallic grid type shaft couplings. Grid couplings reduce vibration and shock loads which protects mechanical power transmission systems. Explore products by product type, length, bore type, and more. Shop from the industry's most trusted brands.
FILTER
BRAND
PRODUCT TYPE
BORE DIAMETER
OUTSIDE DIAMETER
SERIES
OVERALL LENGTH
BORE TYPE
COUPLING SIZE CODE

3,570 Results

Photos may not represent actual items. Refer to name and product specs for all details.
Martin 1090T-HUB2 7/8
Martin  1090T-HUB2 7/8
Blue Flex Grid Coupling Hub - 1090 Coupling Size Code, Steel Hub Material, Bored to Size Bore, 2.8750 in Bore Diameter, 3.884 Length Through Bore
MI ITEM #08272454
MFR #1090T-HUB2 7/8
In stock
See substitute items
$626.38/each
Falk 1050T HUB 1.000 BORE 1/4 X 1/8 KW
Falk  1050T HUB 1.000 BORE 1/4 X 1/8 KW
Grid Coupling Hub - 1050 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.0000 in Bore Diameter, 2.38 (T10) in, 2.38 (T20) in, 2.38 (T31) in, 2.38 (T35-Shaft Hub) in, 2.38 (T35-T Hub) in Length Through Bore
MI ITEM #08412050
MFR #1050T HUB 1.000 BORE 1/4 X 1/8 KW
In stock
See substitute items
$205.33/each
Falk 1100T10 COVER-GRID ASSY
Falk  1100T10 COVER-GRID ASSY
0776209 Falk T10 Series Horizontally-Split Cover Grid Assembly
MI ITEM #08412139
MFR #1100T10 COVER-GRID ASSY
In stock
See substitute items
$1,219.02/each
Falk 1050T HUB 1.625 BORE 3/8 X 3/16 KW
Falk  1050T HUB 1.625 BORE 3/8 X 3/16 KW
0704619 Falk T10_T20 Series Standard Bore Hub
MI ITEM #08412055
MFR #1050T HUB 1.625 BORE 3/8 X 3/16 KW
In stock
See substitute items
$205.33/each
Falk 1030T31/35 SHAFT HUB 1.1250  3702040
Falk  1030T31/35 SHAFT HUB 1.1250 3702040
Grid Coupling Hub - 1030 Coupling Size Code, 1.2500 in Bore Diameter, 1.62 (Shaft Hub-T35) in, 1.62 (T31) in, 1.88 (T-Hub-T35) in Length Through Bore
MI ITEM #05180091
MFR #1030T31/35 SHAFT HUB 1.1250 3702040
Factory Order
See substitute items
$229.12/each
Falk 1090T10 COVER-GRID ASSY
Falk  1090T10 COVER-GRID ASSY
Horizontal Split Coupling Cover - Cover & Grid Assembly, 1090 Coupling Size Code, Horizontal Split, 4.8100 in Cover Overall Length
MI ITEM #08412125
MFR #1090T10 COVER-GRID ASSY
In stock
See substitute items
$953.19/each
Dodge 1080T10 COVER & GRID
Dodge  1080T10 COVER & GRID
Horizontal Split Coupling Cover - Cover & Grid Assembly, 1080 Coupling Size Code, Horizontal Split
MI ITEM #00512617
MFR #1080T10 COVER & GRID
In stock
See substitute items
$634.63/each
Falk 1050T HUB 1.875 BORE 1/2 X 1/4 KW
Falk  1050T HUB 1.875 BORE 1/2 X 1/4 KW
0704621 Falk T10_T20 Series Standard Bore Hub
MI ITEM #08412057
MFR #1050T HUB 1.875 BORE 1/2 X 1/4 KW
In stock
See substitute items
$205.33/each
Dodge 1090T GRID
Dodge  1090T GRID
Grid Coupling Grid - 1090 Coupling Size Code, Steel Grid Material, 7.7 (T10) in, 8-1/4 (T31 and T35) in, 9.13 (T20) in Outside Diameter
MI ITEM #00512775
MFR #1090T GRID
In stock
See substitute items
$596.99/each
Falk 1080T HUB RSB
Falk  1080T HUB RSB
0246658 Falk T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hub
MI ITEM #08412104
MFR #1080T HUB RSB
In stock
See substitute items
$360.95/each
Falk 1080T10 SEAL KIT
Falk  1080T10 SEAL KIT
0776708 Falk T10 Series Horizontally-Split Cover Seal Kit
MI ITEM #01176816
MFR #1080T10 SEAL KIT
In stock
See substitute items
$69.16/each
Falk 1120T HUB RSB
Falk  1120T HUB RSB
0246662 Falk T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hub
MI ITEM #01165952
MFR #1120T HUB RSB
In stock
See substitute items
$1,415.72/each
Falk 1090T GRID
Falk  1090T GRID
0758252 Falk T10_T20 Series Grid
MI ITEM #08412110
MFR #1090T GRID
In stock
See substitute items
$708.94/each
Dodge 1090T10 COVER & GRID
Dodge  1090T10 COVER & GRID
Horizontal Split Coupling Cover - Cover & Grid Assembly, 1090 Coupling Size Code, Horizontal Split
MI ITEM #00512623
MFR #1090T10 COVER & GRID
In stock
See substitute items
$819.29/each
Falk 9F HUB RSB
Falk  9F HUB RSB
Grid Coupling Hub - 9F Coupling Size Code, Rough Stock Bore
MI ITEM #01177958
MFR #9F HUB RSB
Factory Order
$3,365.30/each
Falk 1020T HUB RSB
Falk  1020T HUB RSB
0246652 Falk T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hub
MI ITEM #08412020
MFR #1020T HUB RSB
In stock
See substitute items
$62.67/each
Falk 1110T10 SEAL KIT
Falk  1110T10 SEAL KIT
0707190 Falk T10 Series Horizontally-Split Cover Seal Kit
MI ITEM #01176851
MFR #1110T10 SEAL KIT
In stock
See substitute items
$121.05/each
Falk 1100T HUB RSB
Falk  1100T HUB RSB
0246660 Falk T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hub
MI ITEM #08412136
MFR #1100T HUB RSB
In stock
See substitute items
$670.04/each
Falk 1100T10 SEAL KIT
Falk  1100T10 SEAL KIT
0707189 Falk T10 Series Horizontally-Split Cover Seal Kit
MI ITEM #05212568
MFR #1100T10 SEAL KIT
In stock
See substitute items
$88.63/each
Falk 1030T31/35 SPACER HUB CL=1.625
Falk  1030T31/35 SPACER HUB CL=1.625
0744085 Falk T31_T35 Series Spacer Hub
MI ITEM #01199950
MFR #1030T31/35 SPACER HUB CL=1.625
In stock
See substitute items
$368.52/each
Falk 1050T HUB 1.500 NON-STK 3/8 X 3/16 KW
Falk  1050T HUB 1.500 NON-STK 3/8 X 3/16 KW
Grid Coupling Hub - 1050 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.5000 in Bore Diameter, 2.38 (T10) in, 2.38 (T20) in, 2.38 (T31) in, 2.38 (T35-Shaft Hub) in, 2.38 (T35-T Hub) in Length Through Bore
MI ITEM #08412054
MFR #1050T HUB 1.500 NON-STK 3/8 X 3/16 KW
In stock
See substitute items
$205.33/each
Falk 1070T10 SEAL KIT
Falk  1070T10 SEAL KIT
0776655 Falk T10 Series Horizontally-Split Cover Seal Kit
MI ITEM #01176806
MFR #1070T10 SEAL KIT
In stock
See substitute items
$49.72/each
Falk 9F GRID
Falk  9F GRID
Steelflex® Grid Coupling Grid - 9F Coupling Size Code, Steel Grid Material
MI ITEM #01180506
MFR #9F GRID
Factory Order
$1,522.78/each
Dodge 1050T HUB X 1-5/8
Dodge  1050T HUB X 1-5/8
Grid Coupling Hub - 1.6250 in Bore Diameter
MI ITEM #00512324
MFR #1050T HUB X 1-5/8
In stock
See substitute items
$183.77/each
Showing 1-24 of 3,570