Motion carries sleeve type elastomer couplings for purchase. Explore products by flange diameter, hub material, bore type, and more.
Sleeve type elastomer couplings join and transmit torque between two flexible shafts. They typically consist of two metal hubs that hold the shaft and connect to a flexible sleeve. They are ideal for light- and medium-duty applications.
FILTER
BRAND
Sort By:
Matches (desc)
0 - Z
Z - 0
FLANGE DIAMETER
Sort By:
Matches (desc)
0 - Z
Z - 0
PRODUCT TYPE
Sort By:
Matches (desc)
0 - Z
Z - 0
BORE DIAMETER
Sort By:
Matches (desc)
0 - Z
Z - 0
OUTSIDE DIAMETER
Sort By:
Matches (desc)
0 - Z
Z - 0
BORE TYPE
Sort By:
Matches (desc)
0 - Z
Z - 0
HUB MATERIAL
Sort By:
Matches (desc)
0 - Z
Z - 0
SERIES
Sort By:
Matches (desc)
0 - Z
Z - 0
LENGTH THROUGH BORE
Sort By:
Matches (desc)
0 - Z
Z - 0
HUB FLANGE TYPE CODE
Sort By:
Matches (desc)
0 - Z
Z - 0
SLEEVE MATERIAL
Sort By:
Matches (desc)
0 - Z
Z - 0
MATERIAL
Sort By:
Matches (desc)
0 - Z
Z - 0
COUPLING SIZE CODE
Sort By:
Matches (desc)
0 - Z
Z - 0
2,133 Results
Photos may not represent actual items. Refer to name and product specs for all details.