Tire Type Elastomer

Motion carries tire type elastomer couplings for power transmission systems. Tire type elastomer couplings are made from flexible material that absorbs shock and transmits torque. Discover products from trusted brands. Browse the inventory by product type, series, coupling style, horsepower, and more.
FILTER
BRAND
PRODUCT TYPE
BORE DIAMETER
OUTSIDE DIAMETER
SERIES
LENGTH THROUGH BORE
OVERALL LENGTH
COUPLING STYLE
BORE TYPE
COUPLING COMPONENT
COUPLING SIZE CODE

3,362 Results

Photos may not represent actual items. Refer to name and product specs for all details.
Dodge RAPTOR 10HQD-SDS
Dodge  RAPTOR 10HQD-SDS
Raptor 015813 Tire Coupling Hub - Raptor Series, 10 Size Code, QD Bushed
MI ITEM #06958676
MFR #RAPTOR 10HQD-SDS
In stock
See substitute items
$206.75/each
Rexnord E20 ELEMENT
Rexnord  E20 ELEMENT
7300030 Omega Close-Coupled Elastomeric Element - E20
MI ITEM #00506500
MFR #E20 ELEMENT
In stock
See substitute items
$420.11/each
Rexnord 4 HSB 1.3750" BORE
MI ITEM #00506750
MFR #4 HSB 1.3750" BORE
In stock
See substitute items
$155.19/each
Rexnord E70 ELEMENT
Rexnord  E70 ELEMENT
7300055 Omega Close-Coupled Elastomeric Element - E70
MI ITEM #00506515
MFR #E70 ELEMENT
Factory Order
See substitute items
$1,230.41/each
Dodge PX140 PARA-FLEX ELEMENT
Dodge  PX140 PARA-FLEX ELEMENT
Tire Coupling Element - Natural Rubber Element Material
MI ITEM #01066888
MFR #PX140 PARA-FLEX ELEMENT
In stock
$873.85/each
Rexnord 4 HSB 0.7500" BORE
Rexnord  4 HSB 0.7500" BORE
Tire Coupling Hub - Omega Series, 4 Size Code, 0.7500 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #01507768
MFR #4 HSB 0.7500" BORE
In stock
$155.19/each
TB Woods WE20HS238
TB Woods  WE20HS238
WE20 x 2-3/8 in. BTS Hub, Low Carbon Steel Material
MI ITEM #02328456
MFR #WE20HS238
Factory Order
See substitute items
$461.65/each
Rexnord E5 ELEMENT
Rexnord  E5 ELEMENT
7300020 Omega Close-Coupled Elastomeric Element - E5
MI ITEM #00506493
MFR #E5 ELEMENT
In stock
See substitute items
$256.06/each
Rexnord ES4-R ELEMENT
Rexnord  ES4-R ELEMENT
7300085 Omega Spacer Elastomeric Element - ES4-R
MI ITEM #00506525
MFR #ES4-R ELEMENT
In stock
See substitute items
$299.29/each
Dodge RAPTOR E30 ELEMENT
Dodge  RAPTOR E30 ELEMENT
Tire Coupling Element - Natural Rubber Element Material
MI ITEM #06958359
MFR #RAPTOR E30 ELEMENT
In stock
See substitute items
$466.32/each
Dodge RAPTOR E5 ELEMENT
Dodge  RAPTOR E5 ELEMENT
Tire Coupling Element - Natural Rubber Element Material
MI ITEM #06958356
MFR #RAPTOR E5 ELEMENT
In stock
See substitute items
$228.11/each
Dodge RAPTOR E4 ELEMENT
Dodge  RAPTOR E4 ELEMENT
Tire Coupling Element - Natural Rubber Element Material
MI ITEM #06958355
MFR #RAPTOR E4 ELEMENT
In stock
See substitute items
$200.01/each
Rexnord E10 ELEMENT
Rexnord  E10 ELEMENT
7300025 Omega Close-Coupled Elastomeric Element - E10
MI ITEM #00506497
MFR #E10 ELEMENT
In stock
See substitute items
$346.96/each
Dodge PX90 PARA-FLEX ELEMENT
Dodge  PX90 PARA-FLEX ELEMENT
Tire Coupling Element - Natural Rubber Element Material
MI ITEM #01066872
MFR #PX90 PARA-FLEX ELEMENT
In stock
$386.98/each
Rexnord ES2-R ELEMENT
Rexnord  ES2-R ELEMENT
7300075 Omega Spacer Elastomeric Element - ES2-R
MI ITEM #00506519
MFR #ES2-R ELEMENT
In stock
See substitute items
$212.83/each
Rexnord E15 OMEGA(5/16"NC X 1/2")
Rexnord  E15 OMEGA(5/16"NC X 1/2")
7300027 Omega Close-Coupled Elastomeric Element - E15
MI ITEM #04946080
MFR #E15 OMEGA(5/16"NC X 1/2")
In stock
$383.52/each
Dodge PX160 PARA-FLEX ELEMENT
Dodge  PX160 PARA-FLEX ELEMENT
Tire Coupling Element - Natural Rubber Element Material
MI ITEM #01066893
MFR #PX160 PARA-FLEX ELEMENT
In stock
$1,048.63/each
Rexnord E30 ELEMENT SS HDWRE
Rexnord  E30 ELEMENT SS HDWRE
7300035BS Omega Close-Coupled Elastomeric Element - E30
MI ITEM #04946501
MFR #E30 ELEMENT SS HDWRE
In stock
$555.35/each
Dodge RAPTOR E20 ELEMENT
Dodge  RAPTOR E20 ELEMENT
Tire Coupling Element - Natural Rubber Element Material
MI ITEM #06958358
MFR #RAPTOR E20 ELEMENT
In stock
See substitute items
$375.29/each
Rexnord E2 ELEMENT
Rexnord  E2 ELEMENT
7300005 Omega Close-Coupled Elastomeric Element - E2
MI ITEM #00506484
MFR #E2 ELEMENT
In stock
See substitute items
$178.47/each
Rexnord 3 HSB 1.3750" BORE
MI ITEM #00506740
MFR #3 HSB 1.3750" BORE
In stock
See substitute items
$131.91/each
TB Woods WE4
TB Woods  WE4
Standard Two Piece Element, Polyether Urethane Material
MI ITEM #00506491
MFR #WE4
In stock
See substitute items
$250.15/each
Dodge PX100 PARA-FLEX ELEMENT
Dodge  PX100 PARA-FLEX ELEMENT
Tire Coupling Element - Natural Rubber Element Material
MI ITEM #01066877
MFR #PX100 PARA-FLEX ELEMENT
In stock
$420.29/each
Rexnord E5
Rexnord  E5
Omega 7300020BS Flexible Spacer Element - E Series, 5 Coupling Size
MI ITEM #04947387
MFR #E5
In stock
$299.29/each
Showing 1-24 of 3,362