1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Home
Safety
Facility Safety
Spill Control and Containment
Sorbents
Sorbent and Spill Kit Accessories
Sorbent and Spill Kit Accessories
Enhance spill response with sorbent and spill kit accessories from Motion. Our accessories include buffer solution, sweeping compounds, and more for efficient spill management. Explore our sorbent and spill kit accessories for optimized response.
FILTER
Clear all
In Stock Only
BRAND
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
3M (0)
Ferro Industries, Incorporated (0)
Milwaukee Tool (0)
Norton Abrasives (0)
Pferd (0)
Show More
7 Results
Sort & Filter
Photos may not represent actual items. Refer to name and product specs for all details.
Sort & Filter
Sorted by:
Bestsellers
Bestsellers
Product Name A-Z
List
Grid
Clear all filters
Product Type:
Sweeping Compounds
Compare
New Pig
TLS370
Sweeping Compound - 53 lb, Carton, Oils/Wood Material
MI ITEM #
03232582
MFR #
TLS370
In stock
$85.85
/box
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Pro-Source
09310079
75 Lbs. Red Wax Base Sweeping Compound Floor;Use on Hardwood
MI ITEM #
11749721
MFR #
09310079
In stock
$121.08
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Zep Sales & Service
R03555
Sweeping Compound, Paraffin Oil, Red
MI ITEM #
03972892
MFR #
R03555
Factory Order
$246.19
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Pro-Source
89401822
30 Lbs. Natural Gold Sweeping Compound Floor;Use on Asphalt, Linoleum and Tile
MI ITEM #
11750759
MFR #
89401822
In stock
$56.15
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Pro-Source
89401848
50 Lbs. Green Abrasive Sweeping Compound Floor;Use on Asphalt, Linoleum and Tile
MI ITEM #
11750760
MFR #
89401848
In stock
$61.30
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Oil-Dri Corporation of America
L91050-G40
Sweeping Compound - 50 lb, Bag
MI ITEM #
03195309
MFR #
L91050-G40
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
New Pig
TLS369
Sweeping Compound - 52 lb, Carton, Oils/Sand/Wood Material
MI ITEM #
03368153
MFR #
TLS369
In stock
$57.95
/box
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Back to top
Showing
1-7
of
7