Gaskets

Motion supplies thousands of gaskets for purchase. Gaskets are used to seal the gap between surfaces that don't perfectly align. Rubber gaskets are a common gasket type and are typically used to seal against gases and liquids. Metallic gaskets are fabricated from one or a combination of metals to the desired shape and size, and are commonly used for sealing against high temperature and high pressure applications. Other gasket materials include neoprene, graphite, and synthetic fibers. Choose from Motion's vast inventory by material, gasket type, outside diameter, and flange # size.

If your business is in need of high-quality fabricated gaskets for sealing and protecting parts and machines, Motion is here to help. Our online store contains a massive selection of only the finest fabricated gaskets in various sizes, shapes, forms, and materials, all at the most competitive prices to suit any budget.

What Are Fabricated Gaskets?

Gaskets are simply mechanical seals that are used to fill in spaces and gaps between two different surfaces that join together or interact in some way. They're used to prevent any leakage or damage to the surfaces and interior components, and gaskets are usually flexible in order to withstand high levels of compression and pressure.

The term 'fabricated gaskets' simply refers to gaskets that have been fabricated using one of several traditional methods of production, like the rotary die cut method or compression-molded gaskets. Injection-molding and digital knife methods can also be used for fabricated gaskets, and it's possible to make gaskets from various materials, like a woven gasket, woven fiberglass tape gasket, or aramid fiber gasket.

What Are Fabricated Gaskets Used for?

Gaskets are used for the same purpose as most other seals - to prevent leakage in gaps between two different surfaces. In particular, they're very effective when used on mating surfaces that have 'less-than-perfect' connections and haven't been cut, designed, molded, or formed with the highest degree of accuracy, expanding and flexing to fill the space.

The Best Fabricated Gaskets

When it comes to any fabricated or woven gasket, quality is of the utmost importance. Low quality gaskets can let you down and might not provide the snug fit or leakage protection you truly need, but the best fabricated gaskets are strong, long-lasting, and reliable in every situation. At Motion, we only sell top quality gaskets from proven providers.

Buy Fabricated Gaskets Online

If you’re ready to purchase fabricated gaskets in various sizes and materials, choose Motion for your next order. With our massive selection of gaskets, we’re sure we can meet your needs. Check out the full collection right here on this page and make an order today for the fastest and safest shipping to your location.

FILTER
OUTSIDE DIAMETER
NOMINAL PIPE SIZE
MATERIAL
GASKET TYPE
OVERALL THICKNESS
FLANGE # SIZE
THICKNESS

6,435 Results

Photos may not represent actual items. Refer to name and product specs for all details.
Garlock Fluid Sealing Product 37565-5201
Garlock Fluid Sealing Product  37565-5201
Garlock GYLON ENVELON® Style 3565 Full Face Gasket, White, PTFE with Aluminosilicate Microspheres, Branded, 0.125 Inch Thick, 4 Bolt Holes, For 1 Inch Pipe Flange of Following Standard(s): ASME B16.5 Class 300
MI ITEM #03593096
MFR #37565-5201
Factory Order
$38.56/each
Garlock Fluid Sealing Product 37706-0220
Garlock Fluid Sealing Product  37706-0220
Garlock BLUE-GARD® Style 3000 Ring Gasket, Aramid Fiber with Nitrile Binder, Branded, 0.063 Inch Thick, For 20 Inch Pipe Flange of Following Standard(s): ASME B16.5 Class 300, MSS SP-44 Class 300
MI ITEM #03592352
MFR #37706-0220
Factory Order
$56.16/each
Garlock Fluid Sealing Product 37980-5102
Garlock Fluid Sealing Product  37980-5102
Full Face Gasket - 9800 Style, Black, Carbon Fiber with SBR binder, Branded, 0.125 in Thick, 4 Bolt Holes, For 2 in, ASME B16.5 Class 150 Pipe Flanges
MI ITEM #03593635
MFR #37980-5102
Factory Order
$17.30/each
Garlock Fluid Sealing Product 37035-5102
Garlock Fluid Sealing Product  37035-5102
Garlock STRESS SAVER® GYLON® Style 3504 Full Face Gasket, PTFE with Aluminosilicate Microspheres, 0.125 Inch Thick, 4 Bolt Holes, For 2 Inch Pipe Flanges of Following Standard(s): ASME B16.5 Class 150; FDA Compliant
MI ITEM #06309713
MFR #37035-5102
Factory Order
$62.90/each
Garlock Fluid Sealing Product 37706-5191
Garlock Fluid Sealing Product  37706-5191
Garlock BLUE-GARD® Style 3000 Full Face Gasket, Aramid Fiber with Nitrile Binder, Branded, 0.125 Inch Thick, 4 Bolt Holes, For 3/4 Inch Pipe Flange of Following Standard(s): ASME B16.5 Class 150
MI ITEM #03592391
MFR #37706-5191
Factory Order
$2.55/each
Garlock Fluid Sealing Product 37045-1201
Garlock Fluid Sealing Product  37045-1201
Garlock GYLON® Style 3545 Ring Gasket, White, Microcellular PTFE with Rigid PTFE Core, Branded, 0.125 Inch Thick, For 1 Inch Pipe Flange of Following Standard(s): ASME B16.5 Class 300
MI ITEM #03592927
MFR #37045-1201
Factory Order
$11.67/each
Garlock Fluid Sealing Product 37555-4101
Garlock Fluid Sealing Product  37555-4101
Garlock Style IFG-5500 Full Face Gasket, Inorganic Fiber with Nitrile Binder, Branded, 0.063 Inch Thick, 4 Bolt Holes, For 1 Inch Pipe Flange of Following Standard(s): ASME B16.5 Class 150
MI ITEM #03593250
MFR #37555-4101
Factory Order
$1.82/each
Garlock Fluid Sealing Product 37045-1101
Garlock Fluid Sealing Product  37045-1101
Garlock GYLON® Style 3545 Ring Gasket, White, Microcellular PTFE with Rigid PTFE Core, Branded, 0.125 Inch Thick, For 1 Inch Pipe Flange of Following Standard(s): ASME B16.5 Class 150
MI ITEM #03592924
MFR #37045-1101
Factory Order
$9.70/each
Garlock Fluid Sealing Product 37709-1202
Garlock Fluid Sealing Product  37709-1202
Garlock GYLON® Style 3510 Ring Gasket, Off-White, PTFE with Barium Sulfate, Branded, 0.125 Inch Thick, For 2 Inch Pipe Flange of Following Standard(s): ASME B16.5 Class 300
MI ITEM #06309466
MFR #37709-1202
Factory Order
$27.22/each
Garlock Fluid Sealing Product 37719-1116
Garlock Fluid Sealing Product  37719-1116
Garlock GYLON® Style 3500 Ring Gasket, Fawn, PTFE with Silica, Branded, 0.125 Inch Thick, For 16 Inch Pipe Flange of Following Standard(s): ASME B16.5 Class 150, MSS SP-44 Class 150
MI ITEM #06309379
MFR #37719-1116
Factory Order
$411.27/each
Garlock Fluid Sealing Product 37045-1290
Garlock Fluid Sealing Product  37045-1290
Garlock GYLON® Style 3545 Ring Gasket, White, Microcellular PTFE with Rigid PTFE Core, Branded, 0.125 Inch Thick, For 1/2 Inch Pipe Flange of Following Standard(s): ASME B16.5 Class 300
MI ITEM #03592923
MFR #37045-1290
Factory Order
$6.34/each
Garlock Fluid Sealing Product 37709-0190
Garlock Fluid Sealing Product  37709-0190
Garlock GYLON® Style 3510 Ring Gasket, Off-White, PTFE with Barium Sulfate, Branded, 0.063 Inch Thick, For 1/2 Inch Pipe Flange of Following Standard(s): ASME B16.5 Class 150
MI ITEM #04737226
MFR #37709-0190
Factory Order
$2.30/each
Garlock Fluid Sealing Product 37555-4190
Garlock Fluid Sealing Product  37555-4190
Garlock Style IFG-5500 Full Face Gasket, Inorganic Fiber with Nitrile Binder, Branded, 0.063 Inch Thick, 4 Bolt Holes, For 1/2 Inch Pipe Flange of Following Standard(s): ASME B16.5 Class 150
MI ITEM #08232958
MFR #37555-4190
Factory Order
$1.39/each
Garlock Fluid Sealing Product 37709-0104
Garlock Fluid Sealing Product  37709-0104
Garlock GYLON® Style 3510 Ring Gasket, Off-White, PTFE with Barium Sulfate, Branded, 0.063 Inch Thick, For 4 Inch Pipe Flange of Following Standard(s): ASME B16.5 Class 150
MI ITEM #04666121
MFR #37709-0104
In stock
$33.63/each
Garlock Fluid Sealing Product 37706-0191
Garlock Fluid Sealing Product  37706-0191
Garlock BLUE-GARD® Style 3000 Ring Gasket, Aramid Fiber with Nitrile Binder, Branded, 0.063 Inch Thick, For 3/4 Inch Pipe Flange of Following Standard(s): ASME B16.5 Class 150
MI ITEM #06309233
MFR #37706-0191
Factory Order
$1.39/each
Garlock Fluid Sealing Product 37706-5102
Garlock Fluid Sealing Product  37706-5102
Garlock BLUE-GARD® Style 3000 Full Face Gasket, Aramid Fiber with Nitrile Binder, Branded, 0.125 Inch Thick, 4 Bolt Holes, For 2 Inch Pipe Flange of Following Standard(s): ASME B16.5 Class 150
MI ITEM #03592398
MFR #37706-5102
In stock
$7.15/each
Garlock Fluid Sealing Product 37990-1102
Garlock Fluid Sealing Product  37990-1102
Garlock Style 9900 Ring Gasket, Graphite Fiber with Nitrile Binder, Branded, 0.125 Inch Thick, For 2 Inch Pipe Flange of Following Standard(s): ASME B16.5 Class 150
MI ITEM #06309662
MFR #37990-1102
Factory Order
$9.72/each
Garlock Fluid Sealing Product 37706-0112
Garlock Fluid Sealing Product  37706-0112
Garlock BLUE-GARD® Style 3000 Ring Gasket, Aramid Fiber with Nitrile Binder, Branded, 0.063 Inch Thick, For 12 Inch Pipe Flange of Following Standard(s): ASME B16.5 Class 150, MSS SP-44 Class 150
MI ITEM #04666238
MFR #37706-0112
Factory Order
$20.10/each
Garlock Fluid Sealing Product 37565-1112
Garlock Fluid Sealing Product  37565-1112
Garlock GYLON ENVELON® Style 3565 Ring Gasket, White, PTFE with Aluminosilicate Microspheres, Branded, 0.125 Inch Thick, For 12 Inch Pipe Flange of Following Standard(s): ASME B16.5 Class 150, MSS SP-44 Class 150
MI ITEM #03593089
MFR #37565-1112
Factory Order
$424.20/each
Garlock Fluid Sealing Product 37703-1116
Garlock Fluid Sealing Product  37703-1116
Garlock BLUE-GARD® Style 3300 Ring Gasket, Aramid Fiber with Neoprene Binder, Branded, 0.125 Inch Thick, For 16 Inch Pipe Flange of Following Standard(s): ASME B16.5 Class 150, MSS SP-44 Class 150
MI ITEM #05937662
MFR #37703-1116
Factory Order
$63.33/each
Garlock Fluid Sealing Product 37706-0108
Garlock Fluid Sealing Product  37706-0108
Garlock BLUE-GARD® Style 3000 Ring Gasket, Aramid Fiber with Nitrile Binder, Branded, 0.063 Inch Thick, For 8 Inch Pipe Flange of Following Standard(s): ASME B16.5 Class 150
MI ITEM #04217516
MFR #37706-0108
In stock
$9.60/each
NOSHOK Inc 20-04S-S-04
NOSHOK Inc  20-04S-S-04
Type 20 Front Flush Diaphragm Seal, 1/2" NPT Instrument Conn, 316 Stainless Steel, 316 Stainless Steel Diaphragm, 1/2" NPT Male Process Conn
MI ITEM #13811540
MFR #20-04S-S-04
Factory Order
$458.92/each
Garlock Fluid Sealing Product 36906-0040
Garlock Fluid Sealing Product  36906-0040
Garlock BLUE-GARD® Style 3000 Strainer Ring Gasket, 0.125 Inch Thick, 60 Mesh Screen, For 6 Inch Pipe Flange of Following Standard(s): ASME B16.5 Class 150
MI ITEM #09183532
MFR #36906-0040
Factory Order
$118.83/each
Garlock Fluid Sealing Product 37706-5106
Garlock Fluid Sealing Product  37706-5106
Garlock BLUE-GARD® Style 3000 Full Face Gasket, Aramid Fiber with Nitrile Binder, Branded, 0.125 Inch Thick, 8 Bolt Holes, For 6 Inch Pipe Flange of Following Standard(s): ASME B16.5 Class 150
MI ITEM #03592411
MFR #37706-5106
Factory Order
$20.40/each
Showing 1-24 of 6,435