Looking for high quality O-rings that won't let you down? No matter what size or type of O-rings you require, you'll find them all at Motion, along with many other gaskets, seals, and sealing accessories.
An O-ring, which may also be known under other names like toric joints, is a specific type of mechanical gasket. As the name suggests, an O-ring is formed in an O or donut-like shape, technically known as a torus. Made from simple polymers, O-rings are used for forming seals between parts. They can have many applications and are some of the cheapest, easiest-to-make, and most reliable seals used in industrial applications today.
The main function of O-rings is to form a seal between two joining parts. The O-ring is placed between the parts, acting as a sealing connector and helping to stop leaks and losses of gas or liquid, while also forming a layer of protection against debris. Different types and materials of O-rings may be used to seal components against various liquids and gases, and O-rings can handle high levels of pressure without breaking or bursting.
When using any kind of seal or gasket, including O-rings, it’s important to use good quality parts that won’t let you down. A good O-ring should be able to reliably keep your components and machines safe, while poor quality products can break or fail. At Motion, you’ll find nothing but the very best O-rings for sale from leading brands.
Motion aims to be your best choice for seals and gaskets like rubber O-rings and O-rings kits. We have a wide range of products in stock and ready to deliver, with super service and fair prices. Take a look through the full range and place your order today.
Dichtomatik N70130
MI ITEM 05506317
Dichtomatik N70351
MI ITEM 07101012
Dichtomatik N70352
MI ITEM 07100341
Dichtomatik 00621015
MI ITEM 12288633
Dichtomatik N70274
MI ITEM 05506388
Dichtomatik V75270
MI ITEM 08018055
USA Sealing Inc ZUSAQH2X60
MI ITEM 11483645
Dichtomatik N70242
MI ITEM 05506369
Dichtomatik N70249
MI ITEM 05506376
Gates 10 O-RING
MI ITEM 00328642
Value Collection 02047033
MI ITEM 11717872
Timken National Seals OK-312
MI ITEM 00618697
Dichtomatik N90417
MI ITEM 08013462
Dichtomatik SN70270
MI ITEM 08014469
Dichtomatik N70400
MI ITEM 05505841
Dichtomatik N70252
MI ITEM 05506379
Dichtomatik V75029
MI ITEM 05506027
Dichtomatik V75018
MI ITEM 06256114
Dichtomatik N70011
MI ITEM 05506279
Dichtomatik N75260-MD
MI ITEM 09232411
Dichtomatik 00620999
MI ITEM 12288625
USA Sealing Inc ZUSAV70124
MI ITEM 11483892
Dichtomatik N90337
MI ITEM 05506652
Dichtomatik AS568-022 N702X
MI ITEM 09228867