1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Home
Tools and Testing Instruments
Hand Tools
Scissor and Shear Cutters
Scissor and Shear Cutters
Motion carries a vast inventory of scissor and shear cutters for your hand tool needs. Choose from bolt and wire rope cutters, nibblers, scissors and shears, and sheet metal snips.
Shop All Categories for Scissor and Shear Cutters
Shop All
3 Categories
Shop by Brand
Shop by Brand
FILTER
In Stock Only
PRODUCT CATEGORY
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
Bolt and Wire Rope Cutters
Nibblers
Sheet Metal Snips
Show More
BRAND
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
Adel Tool (1)
Ampco Safety Tools (1)
Bahco Tools (8)
Channellock Inc (5)
GREENLEE (26)
Show More
OVERALL LENGTH
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
152 Results
Sort & Filter
Photos may not represent actual items. Refer to name and product specs for all details.
Sort & Filter
Sorted by:
Bestsellers
Bestsellers
Product Name A-Z
List
Grid
Compare
Stanley Trade Tools
14-563
Sheet Metal Snip - 18 to 23 ga Cutting Capacity, 12.6 in Overall Length
MI ITEM #
02953256
MFR #
14-563
In stock
$17.73
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Proto Tools
J317
Sheet Metal Snip - 7 in Overall Length
MI ITEM #
01153451
MFR #
J317
Factory Order
$31.08
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Stanley Trade Tools
FMHT73558
Metal Snips - 22 ga Cutting Capacity, 12.7 in Overall Length
MI ITEM #
06896332
MFR #
FMHT73558
In stock
$81.51
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Irwin Industrial Tool
22012
Sheet Metal Snip - 20 to 22 ga Cutting Capacity, 12-3/4 in Overall Length
MI ITEM #
03110895
MFR #
22012
In stock
$34.64
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Wiss
V10N
Sheet Metal Snip - 24 ga Cutting Capacity, 10-1/4 in Overall Length
MI ITEM #
03504912
MFR #
V10N
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Ridgid
14223
Bolt or Wire Rope Cutter - 26 in Overall Length
MI ITEM #
03094684
MFR #
14223
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Irwin Industrial Tool
2073113
Sheet Metal Snip - 18 to 23 ga Cutting Capacity, 10 in Overall Length
MI ITEM #
03231660
MFR #
2073113
In stock
$27.25
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Williams Tools
28301
Sheet Metal Snip - 24 ga Cutting Capacity, 7 in Overall Length
MI ITEM #
03459846
MFR #
28301
Factory Order
$24.22
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Channellock Inc
610AS
Staight Cut Standard Aviation Snips - 9.75 in Overall Length
MI ITEM #
07534251
MFR #
610AS
Factory Order
$32.93
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Channellock Inc
610AR
Right Cut Standard Aviation Snips - 9.75 in Overall Length
MI ITEM #
07534252
MFR #
610AR
Factory Order
$32.93
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Channellock Inc
610FL
Left Cut Offset Aviation Snips - 9.75 in Overall Length
MI ITEM #
07534253
MFR #
610FL
Factory Order
$36.99
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Irwin Industrial Tool
21304ZR
Sheet Metal Snip - 24 ga (Cold-Roll Steel), 26 ga (Stainless Steel) Cutting Capacity, 11-3/4 in Overall Length
MI ITEM #
04918623
MFR #
21304ZR
Factory Order
$30.76
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Ridgid
14228
Bolt or Wire Rope Cutter - 31 in Overall Length
MI ITEM #
03094685
MFR #
14228
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Ridgid
14233
Bolt or Wire Rope Cutter - 38 in Overall Length
MI ITEM #
03094687
MFR #
14233
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Value Collection
00676270
14" OAL, 1/4" Capacity, Bolt Cutter
MI ITEM #
11712359
MFR #
00676270
In stock
$24.93
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Bahco Tools
4559-12
Bolt or Wire Rope Cutter - 320 mm Overall Length
MI ITEM #
02683044
MFR #
4559-12
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Wiss
A13N
Sheet Metal Snip - 24 ga (Carbon Steel) Cutting Capacity, 7 in Overall Length
MI ITEM #
04836158
MFR #
A13N
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Proto Tools
J303LS
Sheet Metal Snip - 10 in Overall Length
MI ITEM #
01164542
MFR #
J303LS
Factory Order
$40.75
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Adel Tool
ADELNIBBLER
Nibbler, Cutting Capacity: 7/16"
MI ITEM #
05561333
MFR #
ADELNIBBLER
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Malco Products SBC
53029
Sheet Metal Snip - 18 ga (Galvanized Steel), 18 ga (Mid Steel), 20 ga (Stainless Steel) Cutting Capacity, 9-5/8 in Overall Length
MI ITEM #
05048352
MFR #
53029
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Williams Tools
28309
Sheet Metal Snip - 18 ga Cutting Capacity, 14 in Overall Length
MI ITEM #
03459843
MFR #
28309
Factory Order
$48.71
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
GREENLEE
ETS8L230
Bolt or Wire Rope Cutter - 12 in Overall Length
MI ITEM #
05117596
MFR #
ETS8L230
DOT Ship Hazard
Factory Order
DOT Ship Hazard
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Wiss
W5N
Sheet Metal Snip - 16 ga Cutting Capacity, 16-1/2 in Overall Length
MI ITEM #
04274647
MFR #
W5N
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Knipex
71 01 200
8" CoBolt® High Leverage Compact Bolt Cutters
MI ITEM #
06192983
MFR #
71 01 200
Factory Order
$109.11
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Back to top
Load More Products
Showing
1-24
of
152