Tube, Pipe and Conduit Tools

Motion has a robust inventory of tube, pipe, and conduit tools for your hand and power tools requirements. Choose from a variety of flaring tools, pipe extractors, pipe wrenches, tube, pipe, and conduit cutters, and much more.
FILTER
TYPE
OVERALL LENGTH
MATERIAL
TUBE OUTSIDE DIAMETER

460 Results

Photos may not represent actual items. Refer to name and product specs for all details.
Proto Tools J818A
Proto Tools  J818A
Pipe Wrench - 18 in OAL, 3-1/2 in Max Jaw Capacity, Straight Head Angle, Aluminum, Steel Material, Standard Adjustment Type
MI ITEM #04372005
MFR #J818A
In stock
$111.81/each
Proto Tools J812A
Proto Tools  J812A
Pipe Wrench - 12 in OAL, 2 in Max Jaw Capacity, Straight Head Angle, Aluminum, Steel Material, Standard Adjustment Type
MI ITEM #04817480
MFR #J812A
In stock
$80.57/each
Proto Tools J818HD
Proto Tools  J818HD
Pipe Wrench - 18 in OAL, 3-1/2 in Max Jaw Capacity, Straight Head Angle, Cast Iron, Steel Material, Standard Adjustment Type
MI ITEM #01169077
MFR #J818HD
In stock
$102.57/each
Proto Tools J824A
Proto Tools  J824A
Pipe Wrench - 24 in OAL, 4 in Max Jaw Capacity, Straight Head Angle, Aluminum, Steel Material, Standard Adjustment Type
MI ITEM #04625631
MFR #J824A
In stock
$183.09/each
Ridgid 31095
Ridgid  31095
Pipe Wrench - 14 in OAL, 2 in Max Jaw Capacity, Straight Head Angle, Aluminum Material, Standard Adjustment Type
MI ITEM #02145136
MFR #31095
In stock
$133.30/each
Proto Tools J836A
Proto Tools  J836A
Pipe Wrench - 36 in OAL, 5 in Max Jaw Capacity, Straight Head Angle, Aluminum, Steel Material, Standard Adjustment Type
MI ITEM #05049745
MFR #J836A
In stock
$378.68/each
Nu-Calgon 4167-08 ECO-LYME DESCALER, 1 GALLON BOTT
Nu-Calgon  4167-08 ECO-LYME DESCALER, 1 GALLON BOTT
4167-08 ECO-LYME DESCALER, 1 GALLON BOTT
MI ITEM #12871298
MFR #4167-08 ECO-LYME DESCALER, 1 GALLON BOTT
Factory Order
Quote Required
Proto Tools J810A
Proto Tools  J810A
Pipe Wrench - 10 in OAL, 1-1/2 in Max Jaw Capacity, Straight Head Angle, Aluminum, Steel Material, Standard Adjustment Type
MI ITEM #05049733
MFR #J810A
In stock
$65.98/each
Reed Manufacturing Co. 04124
Reed Manufacturing Co.  04124
Tube, Pipe or Conduit Cutter -
MI ITEM #05057792
MFR #04124
Factory Order
Quote Required
Lenox Tool Company & American Saw MFG LXHT80823 NEXT GEN 2-3/8 RATCHETING TUBI
MI ITEM #11667938
MFR #LXHT80823 NEXT GEN 2-3/8 RATCHETING TUBI
Factory Order
$102.11/each
Ridgid 31105
Ridgid  31105
Pipe Wrench - 24 in OAL, 3 in Max Jaw Capacity, Straight Head Angle, Aluminum Material, Standard Adjustment Type
MI ITEM #02145138
MFR #31105
In stock
$264.83/each
Ridgid 47057
Ridgid  47057
Pipe Wrench - 12 in OAL, 2 in Max Jaw Capacity, Straight Head Angle, Aluminum Material, Standard Adjustment Type
MI ITEM #02145518
MFR #47057
In stock
$123.95/each
Ridgid 31100
Ridgid  31100
Pipe Wrench - 18 in OAL, 2-1/2 in Max Jaw Capacity, Straight Head Angle, Aluminum Material, Standard Adjustment Type
MI ITEM #02145137
MFR #31100
In stock
$163.55/each
Ridgid 31125
Ridgid  31125
Pipe Wrench - 18 in OAL, 2-1/2 in Max Jaw Capacity, Offset Head Angle, Aluminum Material, Standard Adjustment Type
MI ITEM #02145142
MFR #31125
In stock
$258.95/each
Ridgid 40617
Ridgid  40617
Tube, Pipe or Conduit Cutter -
MI ITEM #03094783
MFR #40617
In stock
$59.03/each
Ridgid 31110
Ridgid  31110
Pipe Wrench - 36 in OAL, 5 in Max Jaw Capacity, Straight Head Angle, Aluminum Material, Standard Adjustment Type
MI ITEM #02145139
MFR #31110
In stock
$500.03/each
Ridgid 31632
Ridgid  31632
Tube, Pipe or Conduit Cutter -
MI ITEM #03094706
MFR #31632
In stock
$127.50/each
Ridgid 32920
Ridgid  32920
Tube, Pipe or Conduit Cutter -
MI ITEM #02649080
MFR #32920
In stock
$86.63/each
Proto Tools J810HD
Proto Tools  J810HD
Pipe Wrench - 10 in OAL, 1-1/2 in Max Jaw Capacity, Straight Head Angle, Cast Iron, Steel Material, Standard Adjustment Type
MI ITEM #01169045
MFR #J810HD
In stock
$49.77/each
Ridgid 97212
Ridgid  97212
Tube, Pipe or Conduit Cutter -
MI ITEM #03354504
MFR #97212
In stock
$132.65/each
Ridgid 31090
Ridgid  31090
Pipe Wrench - 10 in OAL, 1-1/2 in Max Jaw Capacity, Straight Head Angle, Aluminum Material, Standard Adjustment Type
MI ITEM #02145135
MFR #31090
In stock
$101.75/each
Ridgid 31020
Ridgid  31020
Pipe Wrench - 14 in OAL, 2 in Max Jaw Capacity, Straight Head Angle, Cast Iron Material, Standard Adjustment Type
MI ITEM #02145127
MFR #31020
In stock
$86.73/each
Proto Tools J848A
Proto Tools  J848A
Pipe Wrench - 48 in OAL, Aluminum Material
MI ITEM #04852272
MFR #J848A
In stock
$641.76/each
Ridgid 12698
Ridgid  12698
Pipe Wrench - 18 in OAL, 3 in Max Jaw Capacity, Straight Head Angle, Aluminum Material
MI ITEM #03094664
MFR #12698
Factory Order
Quote Required
Showing 1-24 of 460