Bunting Bearings, LLC B932C036040
Bunting Bearings, LLC
B932C036040
Cored Bar - Cast Bronze Material, 4-1/2 in Bore Diameter, 5 in Outside Diameter, 13 in Overall Length
MI ITEM #00018121
MFR #B932C036040
List Price
$405.38
/each
List Price
$405.38
/each
Cored Bar - Cast Bronze Material, 4-1/2 in Bore Diameter, 5 in Outside Diameter, 13 in Overall Length
MI ITEM #00018121
MFR #B932C036040
Bunting Bearings, LLC B932C036040
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar - Cast Bronze Material, 4-1/2 in Bore Diameter, 5 in Outside Diameter, 13 in Overall Length
MI ITEM #00018121
MFR #B932C036040

Availability:
Factory Order
List Price
$405.38
/each
List Price
$405.38
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
B932C036040 BRZ 13" BAR
  • High-Leaded Tin Bronze CDA 932 SAE 660 83-7-7-3 ASTM B505 Bunting continuous cast bronze bars of C93200 give superior quality and performance.
  • Continuous casting achieves a high density grain structure, free of porosity, resulting in a reduction of tool wear and component rejects.
  • Solid and cored bars are stocked in 13" increments and 105" lengths, and are available in other lengths and non-standard sizes.
  • Consider bars for use when you need special bearings, bearings for prototypes, or for emergency repairs.
  • Typical Properties: (Not to be used for specification purposes.) Copper: 81.00 – 85.00% Tin: 6.25 – 7.50% Lead: 6.00 – 8.00% Zinc: 2.00 – 4.00%
  • Physical Properties: Continuous Cast Tensile Strength, PSI: 35,000 min. Yield Strength, PSI: 20,000 min. Elongation: 10% min. Brinell Hardness (500 kg load): 65 typical
  • Machinability Rating: 70
  • Minimum Operating Temperature: -450°F Maximum Operating Temperature: 500°F
  • C93200 is a general purpose bearing, bushing and washer material with good anti-frictional properties, moderate load-carrying ability and good machinability.

Specifications

Bore Diameter
4.5000 in - 4-1/2 in
Groove/Plug Type
None
Material
Cast Bronze
Material Specification
SAE 660 (C932)
Maximum P Value
4000 psi
Maximum PV Value
75000
Maximum V Value
750 fp/min
Operating Temperature Range
-450 to 500 ºF °F
Outside Diameter
5.0000 in - 5 in
Overall Length
13.0000 in - 13 in
Standards Met
83-7-7-3, ASTM B505, CDA 932, ASTM B271

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data