Boston Gear MS18
Boston Gear
MS18
Bearing, Bar, Solid, 660 Cast Bronze
MI ITEM #00018551
MFR #MS18
List Price
$330.39
/each
List Price
$330.39
/each
Bearing, Bar, Solid, 660 Cast Bronze
MI ITEM #00018551
MFR #MS18
Boston Gear MS18
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, Bar, Solid, 660 Cast Bronze
MI ITEM #00018551
MFR #MS18

Availability:
Factory Order
List Price
$330.39
/each
List Price
$330.39
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
MS 18 SOLID BRZ BAR

Specifications

Material
Leaded-Tin Bronze
Material Specification
SAE 660 (C932)
Maximum P Value
3000 psi
Maximum PV Value
75000
Maximum V Value
750 fp/min
Operating Temperature Range
Maximum of +800 °F
Outside Diameter
1.1250 in - 1-1/8 in
Overall Length
13.0000 in - 13 in
Standards Met
ASTM B584-78

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data