Bunting Bearings, LLC LC285632
Bunting Bearings, LLC
LC285632
Lube-Align® Bore Mounting Plain Sleeve Insert Bearing - 1.7530 in Bore, 3.5000 in OD, SAE 841 Bronze Material
MI ITEM #00024882
MFR #LC285632
Quote Required
This product requires a Quote Request
Lube-Align® Bore Mounting Plain Sleeve Insert Bearing - 1.7530 in Bore, 3.5000 in OD, SAE 841 Bronze Material
MI ITEM #00024882
MFR #LC285632
Bunting Bearings, LLC LC285632
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lube-Align® Bore Mounting Plain Sleeve Insert Bearing - 1.7530 in Bore, 3.5000 in OD, SAE 841 Bronze Material
MI ITEM #00024882
MFR #LC285632

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
LC2856-32 BRG
  • The unique, patented Lube-Align bearing products are made of self-lubricating, self-aligning SAE 841 bronze bearings permanently cast inside a 'fast mount' aluminum housing.
  • Here's how Lube-Align bearings effect 4-way savings for OEM and maintenance engineers
  • Self-Alignment
  • A special casting technique which locks the bearing inside the aluminum housing, yet allows sufficient freedom of movement to enable the bearing to position itself to line up with greatly varying shaft directions.
  • This self-aligning feature saves by eliminating the costly hand labor normally required to align conventional bearings with shafts.
  • Self-Lubricating
  • The powdered metal bronze bearings used in Lube-Align products are actually 18% oil-impregnated.
  • In action, the oil literally rises to the surface to create a smooth, hydraulic cushion for the shaft which prolongs both bearings and shaft life.
  • Lube-Align bearings save by eliminating the need for additional lubrication for the prolonged life of the bearing.
  • Fast Installation
  • Lube-Align bearings are made in more than 115 standard sizes ranging from I.D. 1/8" to 2" for bearings and O.D. 3/4" to 3-1/2" for the aluminum housings.
  • All of the bearings are equipped with exclusive ' fast mount' aluminum housings which save by keeping installation time and costs at an absolute minimum.
  • Low Unit Cost Savings
  • Devised and built on equipment which mass-produces Lube-Align bearings.
  • Mass-production capacity combined with the increasing demand for Lube-Align bearings keeps unit costs in quantities at a consistently economical level.

Specifications

Bearing Material
SAE 841 Bronze, SAE 841 Bronze
Bore Diameter
1.7530 in
CAD Drawing
Closure Type
Open
Inner Ring Width
2.0000 in
Manufacturer Product Page
Manufacturer UPC Number
717905296161
Material Specification
SAE 841
Operating Temperature Range
+10 to +220 °F
Outside Diameter
3.5000 in - 3-1/2 in
Product Type
Plain Sleeve Insert Bearings

Compliance & Safety Data

Click on an icon to learn more