Deep groove ball bearings are versatile, self-retaining bearings with solid outer rings, inner rings and ball and cage assemblies
These products are of simple design, durable in operation and easy to maintain; they are available in single and double row designs and in open and sealed variants
Due to the production technology used, open bearings can still have turned recesses on the outer ring for seals or shields
Open bearing: Prefix designation Null
Sealed on both sides: Prefix designation 2RS
Shielded on both sides: Prefix designation 2ZR
Specifications
Bore Type
Straight
Bore Diameter
12 mm
Outside Diameter
32 mm
Overall Width
10 mm
Closure Type
Double Sealed
Snap Ring Included
Without Snap Ring
Cage Material
Steel
Description
6201-2RSR-L038-C3
Fillet Radius
0.6 mm
Finish/Coating
Uncoated
Internal Clearance
C3, C3
Maximum RPM
16000 rpm
Operating Temperature Range
-30 to +110 °C
Outer Ring Width
10 mm
Precision Rating
ABEC 1 (ISO Class Normal)
Radial Dynamic Load Capacity
7300 N
Radial Static Load Capacity
3100 N
Row Type & Fill Slot
Single Row Non-Fill Slot
Series
62
Standards Met
DIN 625-1
Weight
0.08 lbs
Product Type
Radial & Deep Groove Ball Bearings
Bore Diameter
12 mm
Bore Type
Straight
Closure Type
Double Sealed
Outside Diameter
32 mm
Overall Width
10 mm
Snap Ring Included
Without Snap Ring
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data