State-of-the-art Link-Belt cylindrical roller bearings are designed to work in the most extreme conditions; These industrial bearings utilize industry-standard dimensions allowing interchangeability with other leading brands; Engineered bearing seals for increased bearing life; Plain cylindrical inner ring; Cylindrical Roller Bearing 110 mm bore diameter
Specifications
Bearing Material
Steel
Bearing Number
5222
Bearing Series
5200
Bore Diameter
110 mm
Bore Shape
Round
Bore Type
Straight
Manufacturer UPC Number
662327473235
Overall Width
69.8500 mm
Precision Rating
RBEC-1
Weight
5.18 lbs
Product Type
Inner Rings
Additional Details
110 mm Cylindrical Roller Bearing plain inner ring
Bearing Type
Inner Rings
Bore Diameter
110 mm, 110 mm
Overall Width
69.85 mm
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data