1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Rollway
AT-730
Self-Aligning Cylindrical Roller Thrust Bearing - Self-Aligning, 3.0000 in ID, 6.3120 in OD, Machine Brass Cage
MI ITEM #
00087051
MFR #
AT-730
List Price
$2,813.76
/each
Qty
List Price
$2,813.76
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Bearings
Thrust Bearings
Rollway AT-730
Rollway
AT-730
Self-Aligning Cylindrical Roller Thrust Bearing - Self-Aligning, 3.0000 in ID, 6.3120 in OD, Machine Brass Cage
MI ITEM #
00087051
MFR #
AT-730
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rollway
AT-730
Self-Aligning Cylindrical Roller Thrust Bearing - Self-Aligning, 3.0000 in ID, 6.3120 in OD, Machine Brass Cage
MI ITEM #
00087051
MFR #
AT-730
Availability:
Factory Order
List Price
$2,813.76
/each
Sign in
for your price
Qty
List Price
$2,813.76
/each
Sign in
for your price
Add to Cart
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
AT-730 BRG
Specifications
Bearing Material
Case Carburized Steel
Bore Diameter
3.0000 in - 3 in
Cage Material
Machine Brass
Manufacturer Product Page
Click here
Outside Diameter
6.3120 in
Overall Width
1.8120 in
Radial Dynamic Load Capacity
82200 lbf
Series
600
Thrust Bearing Type
Self-Aligning
Washer Width
0.3800 in
Weight
9.60 lbs
Product Type
Cylindrical Roller Thrust Bearings
Bearing Type
Cylindrical Roller Thrust Bearings
Bore Diameter
3.0000 in
Outside Diameter
6.3120 in
Overall Width
1.8120 in
Radial Static Load Capacity
268000 lbf
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data