1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Rothe Erde (Rotek)
L6-29E9Z
Slewing Ring - 2100 Series, Flanged Four Point Contact, External Gear, 24.96 in ID, 32.90 in OD, 2.20 in Width
MI ITEM #
00090955
MFR #
L6-29E9Z
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Bearings
Slewing Rings and Turntables
Rothe Erde (Rotek) L6-29E9Z
Rothe Erde (Rotek)
L6-29E9Z
Slewing Ring - 2100 Series, Flanged Four Point Contact, External Gear, 24.96 in ID, 32.90 in OD, 2.20 in Width
MI ITEM #
00090955
MFR #
L6-29E9Z
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rothe Erde (Rotek)
L6-29E9Z
Slewing Ring - 2100 Series, Flanged Four Point Contact, External Gear, 24.96 in ID, 32.90 in OD, 2.20 in Width
MI ITEM #
00090955
MFR #
L6-29E9Z
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
L6-29E9Z BRG
Rotek Series 2100 units are four-point contact slewing bearings with induction-hardened raceways
Balls are chrome-alloy steel and separated by spacers to prevent ball-to-ball sliding friction
Series 2100 units are general purpose slewing bearings for medium duty applications
Thrust capacity from 10,000 to 336,000 lbs
Moment capacity from 25,000 to 368,000 ft-lbs
Radial capacity 3,000 to 98,000 lbs
Applications: turntables, small cranes, industrial production equipment and utility derricks
Show More
Specifications
Gear Type
External Gear
Number of Gear Teeth
130
Outside Diameter
32.9000 in
Overall Width
2.2000 in
Type of Bearing
Flanged Four Point Contact, Flanged Four Point Contact
Product Type
Slewing Rings
Bearing Type
Slewing Rings
Bore Diameter
24.9600 in
Gear Type
External Gear
Outside Diameter
32.9000 in
Overall Width
2.2000 in
Series
2100
Weight
115 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data