Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
140B13

Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 13 Teeth, Steel Material
MI ITEM #00166329
MFR #140B13

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
140B13 SPKT 105163

Specifications

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    13
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    1.5000 to 3.5625 in
  • Hub Type
    B
  • Pitch Diameter
    7.2415 in
  • Tooth Width
    0.9240 in
  • Manufacturer Upc Number
    782475057337
  • UPC_NO
    782475057337
  • Weight
    18.29 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text