Arrow L383W
Arrow
L383W
Modular Air Lubricator - NPT 0.3750, Metal Bowl, Flow Rate: 82 ft³/min
MI ITEM #00277102
MFR #L383W
Quote Required
This product requires a Quote Request
Arrow
L383W
Modular Air Lubricator - NPT 0.3750, Metal Bowl, Flow Rate: 82 ft³/min
MI ITEM #00277102
MFR #L383W
Arrow L383W
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Arrow
L383W

Modular Air Lubricator - NPT 0.3750, Metal Bowl, Flow Rate: 82 ft³/min
MI ITEM #00277102
MFR #L383W

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
L383W 3/8 LUBRICATOR

Specifications

Bowl Capacity
20.00 oz
Bowl Material
Metal
Bowl Options
Sight Glass
Maximum Flow Rate
82 cfm
Maximum Operating Temperature
175 °F
Minimum Operating Temperature
40 °F
Operating Temperature Range
40 to 175 °F
Overall Height
11.59 in
Overall Length
3.75 in
Port Size
3/8 NPT, 3/8 NPT
Product Type
Modular Air Lubricators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data