1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Martin
HM1020B
Straight Tooth Miter Gear - 10 DP, 20 ° Pressure Angle, 20 Teeth, Reboreable, 0.44 in Face Width
MI ITEM #
00373070
MFR #
HM1020B
List Price
$130.42
/each
Qty
List Price
$130.42
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Mechanical Power Transmission
Drive Components
Gears
Martin HM1020B
Martin
HM1020B
Straight Tooth Miter Gear - 10 DP, 20 ° Pressure Angle, 20 Teeth, Reboreable, 0.44 in Face Width
MI ITEM #
00373070
MFR #
HM1020B
CAD
Slide 1 of 2
Slide 2 of 2
CAD
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin
HM1020B
Straight Tooth Miter Gear - 10 DP, 20 ° Pressure Angle, 20 Teeth, Reboreable, 0.44 in Face Width
MI ITEM #
00373070
MFR #
HM1020B
Availability:
Factory Order
List Price
$130.42
/each
Sign in
for your price
Qty
List Price
$130.42
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
HM1020B GEAR MITER
Specifications
Bore Diameter
0.6250 in - 5/8 in
Bore Type
Reboreable, Reboreable
Face Width
0.4400 in
Gear Overall Width
1-23/64 in
Hub Diameter
1.625 in
Hub Projection
0.813 in
Hub Type
No Screws, No Screws
Manufacturer Catalog
Click here
Material
Steel, Steel
Mating Gear
M627, M627A, HM627, HM627A, HMK627A
Mounting Distance
2 in
Number of Teeth
20
Pitch
10, 10
Pitch Diameter
2.0000 in - 2 in
Pressure Angle
20 °
Standards Met
ANSI B15.1
Steel Hardening
Hardened Teeth
Tooth Type
Straight
Weight
0.71 lbs
Product Type
Miter Gears
Bore Diameter
5/8 in
Bore Range
0.625 to 0.9385 in
CAD Drawing
Click here
Face Width
0.44 in
Number of Teeth
20
Pitch Diameter
2 in
Pressure Angle
20 °
Storage Dimension Height
1.3593 in
Storage Dimension Length
2.141 in
Storage Dimension Width
2.141 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Martin Sprocket & Gear – How To Install And Tension A Sprocket And Chain Drive
Martin Sprocket & Gear demonstrates the proper way to install and tension a sprocket and chain drive.
Martin Sprocket & Gear – How To Install And Tension A Sprocket And Chain Drive
Martin Sprocket & Gear demonstrates the proper way to install and tension a sprocket and chain drive.