1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Vickers (Danfoss)
286021
286021 Hydraulic Flow Control Sandwich Valve -
MI ITEM #
00402051
MFR #
286021
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Hydraulics
Hydraulic Valves
Hydraulic Sectional Valves
Vickers (Danfoss) 286021
Vickers (Danfoss)
286021
286021 Hydraulic Flow Control Sandwich Valve -
MI ITEM #
00402051
MFR #
286021
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers (Danfoss)
286021
286021 Hydraulic Flow Control Sandwich Valve -
MI ITEM #
00402051
MFR #
286021
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
CM11N02 D 21
Specifications
Actuation
Lever
Maximum Flow Rate
30 gpm
Maximum Operating Temperature
+120 °F
Mounting Type
Manifold
Overall Height
203.2 mm
Overall Length
186.1 mm
Overall Width
129 mm
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Eaton/Vickers - How to Set a Pressure Compensated Pump and Relief Valve
Eaton/Vickers demonstrates how to set up a pressure compensated pump and relief valve in a hydraulic system. Please visit www.mihow2.com for more instructional videos on various industrial solutions.