Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Pump Motor - 20 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 254JP Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, JP Shaft / Footless Mount
MI ITEM #00535332
MFR #DJ20S1APR

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
DJ20S1APR MOTOR (G181)

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Frame Size
    254JP
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    48.8 / 24.4 / 54.6–50.8 / 25.4 A
  • Full Load Efficiency
    89.50 %
  • Service Factor
    1.15
  • Weight
    215 lbs
  • Description Keyword
    20 hp
  • Mounting Type
    JP Shaft / Footless
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text