Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Motor - 30 hp, 3600 rpm, 3 ph, 230/460 V, 286LPH Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz
MI ITEM #00546392
MFR #P28G1362

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
30 3600 P28G1362 TEFC-XEX 230/460 286LPH

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    30 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    286LPH
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    67.80 / 33.90 A
  • Full Load Efficiency
    93.10 %
  • Overall Length C Dimension
    32.41 in
  • Service Factor
    1.15
  • Weight
    573.20 lbs
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text