Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Severe Duty Motor - 150 hp, 1800 rpm, 3 ph, 460 V, 445TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount
MI ITEM #00547418
MFR #H150P2CS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
H150P2CS MOTOR ( H363)

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    150 hp
  • Description Keyword
    150 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    445TS
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    95.80 %
  • Shaft Diameter
    2.3750 in
  • Mounting Type
    Foot
  • Service Factor
    1.15
  • Weight
    1619 lbs
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text