Miether Bearing Prod (Standard Locknut) SNP 3072 X 13
Miether Bearing Prod (Standard Locknut)
SNP 3072 X 13
Adapter Sleeve - 13.0000 in Bore Dia., Steel Material
MI ITEM #00553444
MFR #SNP 3072 X 13
Quote Required
This product requires a Quote Request
Adapter Sleeve - 13.0000 in Bore Dia., Steel Material
MI ITEM #00553444
MFR #SNP 3072 X 13
Miether Bearing Prod (Standard Locknut) SNP 3072 X 13
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 13.0000 in Bore Dia., Steel Material
MI ITEM #00553444
MFR #SNP 3072 X 13

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SNP 3072 X 13 ADAPTER

Specifications

Bore Diameter
13.0000 in - 13 in
Compatible Bearing Number
23072 CACK/W33
Housing Size
SDAF 072
Lock Nut Number
N 072
Lock Plate Number
PL 72
Manufacturer UPC Number
662939024282
Material / Coating
Steel
Series
SNP
Taper
1:12
Product Type
Adapter Sleeves
Bearing Type
Adapter Sleeves
Bore Diameter
13.0000 in
Compatible Bearing Number
23072 CACK/W33

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data