1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Miether Bearing Prod (Standard Locknut)
W-13
Lock Washer - 2.5880 in ID, 3.5780 in OD, 3.0630 in Face Dia., Steel Material
MI ITEM #
00554033
MFR #
W-13
List Price
$5.99
/each
Qty
List Price
$5.99
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Bearings
Accessories
Locking Washers
Miether Bearing Prod (Standard Locknut) W-13
Miether Bearing Prod (Standard Locknut)
W-13
Lock Washer - 2.5880 in ID, 3.5780 in OD, 3.0630 in Face Dia., Steel Material
MI ITEM #
00554033
MFR #
W-13
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miether Bearing Prod (Standard Locknut)
W-13
Lock Washer - 2.5880 in ID, 3.5780 in OD, 3.0630 in Face Dia., Steel Material
MI ITEM #
00554033
MFR #
W-13
Availability:
Factory Order
List Price
$5.99
/each
Sign in
for your price
Qty
List Price
$5.99
/each
Sign in
for your price
Add to Cart
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
W 13 WASHER
Specifications
Bore Diameter
2.5880 in
Compatible Lock Nut Number
N-13
Face Diameter
3.0630 in
Key Width
0.2900 in
Material
Steel
Number of Tangs
19
Outside Diameter Over Tangs
3.5780 in
Product Type
Bearing Lock Washers
Bearing Type
Bearing Lock Washers
Bore Diameter
2.5880 in
Face Diameter
3.0630 in
Manufacturer UPC Number
662939000238
Material
Steel
Series
W-00, W-00
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data