Miether Bearing Prod (Standard Locknut) W-15
Miether Bearing Prod (Standard Locknut)
W-15
Lock Washer - 2.9730 in ID, 4.1090 in OD, 3.5630 in Face Dia., Steel Material
MI ITEM #00554071
MFR #W-15
List Price
$10.45
/each
List Price
$10.45
/each
Lock Washer - 2.9730 in ID, 4.1090 in OD, 3.5630 in Face Dia., Steel Material
MI ITEM #00554071
MFR #W-15
Miether Bearing Prod (Standard Locknut) W-15
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Washer - 2.9730 in ID, 4.1090 in OD, 3.5630 in Face Dia., Steel Material
MI ITEM #00554071
MFR #W-15

Availability:
Factory Order
List Price
$10.45
/each
List Price
$10.45
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
W 15 WASHER

Specifications

Series
W-00
Bore Diameter
2.9730 in
Compatible Lock Nut Number
AN-15, N-15
Face Diameter
3.5630 in
Key Width
0.2900 in
Manufacturer Upc Number
662939000240
Material
Steel
Number Of Tangs
19
Outside Diameter Over Tangs
4.1090 in
Product Type
Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data