1-800-526-9328Support Center
Motion
AN-28
AN Series Locknut - 5.4970-12 in Thread Size, 7.0938 in OD, Steel Material
MI ITEM #00554289
MFR #AN-28
List Price$115.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AN Series Locknut - 5.4970-12 in Thread Size, 7.0938 in OD, Steel Material
MI ITEM #00554289
MFR #AN-28

Availability:
In Stock
Factory Order
List Price$115.27/each for your price
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
AN 28 NUT

Specifications

  • Lock Washer Locking Device Part Num
    W-28
  • Manufacturer Upc Number
    662939010418
  • Material
    Steel
  • Bearing Type
    Bearing Lock Nuts
  • Outside Diameter
  • Series
    AN
  • Thread Size
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text