Overview
Mfr description
W 36 WASHER
Specifications
- Bore Diameter
- Compatible Lock Nut NumberAN-36, N-36
- Face Diameter
- Key Width0.7150 in
- Manufacturer Upc Number662939000252
- MaterialSteel
- Number of Tangs
- SeriesW-00
- Product TypeBearing Lock Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data