Miether Bearing Prod (Standard Locknut) W-036
Miether Bearing Prod (Standard Locknut)
W-036
Lock Washer - 7.1710 in ID, 9.0000 in OD, 7.8990 in Face Dia., Steel Material
MI ITEM #00554417
MFR #W-036
List Price
$120.39
/each
List Price
$120.39
/each
Lock Washer - 7.1710 in ID, 9.0000 in OD, 7.8990 in Face Dia., Steel Material
MI ITEM #00554417
MFR #W-036
Miether Bearing Prod (Standard Locknut) W-036
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Washer - 7.1710 in ID, 9.0000 in OD, 7.8990 in Face Dia., Steel Material
MI ITEM #00554417
MFR #W-036

Availability:
Factory Order
List Price
$120.39
/each
List Price
$120.39
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
WO 36 WASHER

Specifications

Bore Diameter
7.1710 in
Compatible Lock Nut Number
N-036
Face Diameter
7.8990 in
Key Width
0.7190 in
Material
Steel
Number of Tangs
19
Outside Diameter Over Tangs
9.0000 in - 9 in
Product Type
Bearing Lock Washers
Bearing Type
Bearing Lock Washers
Bore Diameter
7.1710 in
Face Diameter
7.8990 in
Manufacturer Upc Number
662939000233
Material
Steel
Series
W-000, W-000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data