Miether Bearing Prod (Standard Locknut) AN-38
Miether Bearing Prod (Standard Locknut)
AN-38
AN Series Locknut - 7.4720-8 in Thread Size, 9.4688 in OD, Steel Material
MI ITEM #00554422
MFR #AN-38
List Price
$250.51
/each
List Price
$250.51
/each
AN Series Locknut - 7.4720-8 in Thread Size, 9.4688 in OD, Steel Material
MI ITEM #00554422
MFR #AN-38
Miether Bearing Prod (Standard Locknut) AN-38
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AN Series Locknut - 7.4720-8 in Thread Size, 9.4688 in OD, Steel Material
MI ITEM #00554422
MFR #AN-38

Availability:
Factory Order
List Price
$250.51
/each
List Price
$250.51
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
AN 38 NUT

Specifications

Manufacturer Upc Number
662939010423
Material
Steel
Outside Diameter
9.4688 in
Series
AN
Thread Size
7.4720-8 in
Bearing Type
Bearing Lock Nuts
Material
Steel
Outside Diameter
9.4688 in
Thread Size
7.4720-8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data