1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Raw Materials
Raw Materials
Safety
Safety
Process Pumps & Equipment
Process Pumps & Equipment
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Cutting Tools
Cutting Tools
Janitorial
Janitorial
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Miether Bearing Prod (Standard Locknut)
AN-40
AN Series Locknut - 7.8470-8 in Thread Size, 9.8438 in OD, Steel Material
MI ITEM #
00554451
MFR #
AN-40
List Price
$283.48
/each
Qty
List Price
$283.48
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Bearings
Accessories
Locking Nuts
Miether Bearing Prod (Standard Locknut) AN-40
Miether Bearing Prod (Standard Locknut)
AN-40
AN Series Locknut - 7.8470-8 in Thread Size, 9.8438 in OD, Steel Material
MI ITEM #
00554451
MFR #
AN-40
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miether Bearing Prod (Standard Locknut)
AN-40
AN Series Locknut - 7.8470-8 in Thread Size, 9.8438 in OD, Steel Material
MI ITEM #
00554451
MFR #
AN-40
Availability:
Factory Order
List Price
$283.48
/each
Sign in
for your price
Qty
List Price
$283.48
/each
Sign in
for your price
+ Add to Cart
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
AN40
Specifications
Lock Washer or Locking Device Part Number
W-40
Material
Steel
Outside Diameter
9.8438 in
Thread Size
7.8470-8 in
Product Type
Bearing Lock Nuts
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more