1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
SKF
P-48-L
Locking Plate - 3.5000 in Length, 1.1250 in Width, 0.1250 in Thickness
MI ITEM #
00554511
MFR #
P-48-L
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Bearings
Accessories
Locking Plates
SKF P-48-L
SKF
P-48-L
Locking Plate - 3.5000 in Length, 1.1250 in Width, 0.1250 in Thickness
MI ITEM #
00554511
MFR #
P-48-L
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
P-48-L
Locking Plate - 3.5000 in Length, 1.1250 in Width, 0.1250 in Thickness
MI ITEM #
00554511
MFR #
P-48-L
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
P 48 L PLATE
Specifications
Includes
(2) Cap Screws, (1) Lock Wire
Overall Length
3.5000 in - 3-1/2 in
Overall Thickness
0.1250 in - 1/8 in
Overall Width
1.1250 in - 1-1/8 in
Part Type
Locking Plate
Product Type
Bearing Locking Plates
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
SKF Pulse - Predictive Maintenance
Check out the SKF Pulse from SKF's Josh Fleming to increase predictive maintenance.
SKF - The Benefits of Using Induction Heaters for Bearing Mounting
An induction heater is the safest , most effective and efficient method for hot mounting a bearing. In this short video, SKF demonstrates the proper way to mount a spherical roller bearing with a straight bore on a shaft using the induction heat method.
SKF - TKSA Series Laser Alignment Solution
SKF shows how the TKSA Series helps ensure proper shaft alignment.
SKF - Speedi Sleeve
SKF joins Tom to talk about the benefits of using an SKF Speedi Sleeve.
MORE RESOURCES
SKF - Mounting a Tapered Bore Spherical Bearing on an Adapter Sleeve
Motion Industries, along with SKF show the procedures for mounting a spherical roller bearing with a tapered bore on an adapter sleeve.
SKF - Manual and Automatic Bearing Lubrication
SKF shows examples of both automatic and manual bearing lubrication, and then explains the benefits of each.
See all resources