Miether Bearing Prod (Standard Locknut) SR 0-24
Miether Bearing Prod (Standard Locknut)
SR 0-24
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555688
MFR #SR 0-24
List Price
$123.68
/each
List Price
$123.68
/each
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555688
MFR #SR 0-24
Miether Bearing Prod (Standard Locknut) SR 0-24
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555688
MFR #SR 0-24

Availability:
Factory Order
List Price
$123.68
/each
List Price
$123.68
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SR 0-24 STAB RING

Specifications

Compatible Bearing
22324CCWW, 22324CCWW, 22234CCKW33, 22234CCKW33
Compatible Housed Unit
SDAF324, SDAF324, SDAF624, SDAF624, SAF034, SAF034, SAF624, SAF624
Manufacturer UPC Number
662939015124
Material
Steel
Number of Rings Required
1
Type of Bearing
Spherical Roller, Spherical Roller
Product Type
Stabilizing Rings
Bearing Type
Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data