Miether Bearing Prod (Standard Locknut) SR 15-12
Miether Bearing Prod (Standard Locknut)
SR 15-12
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555790
MFR #SR 15-12
Quote Required
This product requires a Quote Request
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555790
MFR #SR 15-12
Miether Bearing Prod (Standard Locknut) SR 15-12
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555790
MFR #SR 15-12

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SR 15-12 STAB RING

Specifications

Compatible Bearing
22312E, 22312E
Compatible Housed Unit
SAF312, SAF312
Manufacturer UPC Number
662939010598
Material
Steel
Number of Rings Required
1
Type of Bearing
Spherical Roller, Spherical Roller
Product Type
Stabilizing Rings
Bearing Type
Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data