Link-Belt 69444
Link-Belt
69444
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555809
MFR #69444
Quote Required
This product requires a Quote Request
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555809
MFR #69444
Link-Belt 69444
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555809
MFR #69444

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
69444 STAB RING

Specifications

Compatible Bearing
22316LBK, 22316LBK
Compatible Housed Unit
PLB6943R02, PLB6943R02
Manufacturer UPC Number
662327214708
Material
Steel
Number of Rings Required
1
Type of Bearing
Spherical Roller, Spherical Roller
Product Type
Stabilizing Rings
Bearing Type
Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data