Link-Belt 69524
Link-Belt
69524
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555821
MFR #69524
Quote Required
This product requires a Quote Request
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555821
MFR #69524
Link-Belt 69524
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555821
MFR #69524

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
69524 SPACER RG 6952-4

Specifications

Compatible Housed Unit
6900, 6900, 6600, 6600, PLB6800 Series, PLB6800 Series
Material
Steel
Number of Rings Required
1
Type of Bearing
Spherical Roller, Spherical Roller
Weight
0.6 lbs
Product Type
Stabilizing Rings
Bearing Type
Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data