Miether Bearing Prod (Standard Locknut) SR 22-19
Miether Bearing Prod (Standard Locknut)
SR 22-19
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555831
MFR #SR 22-19
List Price
$87.37
/each
List Price
$87.37
/each
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555831
MFR #SR 22-19
Miether Bearing Prod (Standard Locknut) SR 22-19
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555831
MFR #SR 22-19

Availability:
Factory Order
List Price
$87.37
/each
List Price
$87.37
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SR 22-19 STAB RING

Specifications

Compatible Bearing
22222CCK, 22222CCK, C2222K, C2222K, C2222, C2222, 22222CC, 22222CC
Compatible Housed Unit
SAF222, SAF222, SAF522, SAF522
Manufacturer UPC Number
662939010603
Material
Steel
Number of Rings Required
1
Type of Bearing
Spherical Roller, Spherical Roller
Product Type
Stabilizing Rings
Bearing Type
Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data