Miether Bearing Prod (Standard Locknut) SR 28-0
Miether Bearing Prod (Standard Locknut)
SR 28-0
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555856
MFR #SR 28-0
List Price
$126.86
/each
List Price
$126.86
/each
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555856
MFR #SR 28-0
Miether Bearing Prod (Standard Locknut) SR 28-0
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555856
MFR #SR 28-0

Availability:
Factory Order
List Price
$126.86
/each
List Price
$126.86
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SR 28-0 STAB RING

Specifications

Compatible Bearing
22228CC, 22228CC, 22228CCK, 22228CCK, C2228K, C2228K, C2228, C2228
Compatible Housed Unit
SAF228, SAF228, SAF528, SAF528
Manufacturer UPC Number
662939010606
Material
Steel
Number of Rings Required
1
Type of Bearing
Spherical Roller, Spherical Roller
Product Type
Stabilizing Rings
Bearing Type
Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data