Link-Belt 68844
Link-Belt
68844
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555863
MFR #68844
List Price
$185.41
/each
List Price
$185.41
/each
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555863
MFR #68844
Link-Belt 68844
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555863
MFR #68844

Availability:
Factory Order
List Price
$185.41
/each
List Price
$185.41
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
68844 SPACER RG 6884-4

Specifications

Compatible Bearing
22230LBKC3, 22230LBKC3, 22230LBC3, 22230LBC3
Compatible Housed Unit
PLB6883FR, PLB6883FR, PLB68M135FR, PLB68M135FR, PLB78150FR, PLB78150FR
Material
Steel
Number of Rings Required
1
Type of Bearing
Spherical Roller, Spherical Roller
Weight
0.9 lbs
Product Type
Stabilizing Rings
Bearing Type
Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data