Miether Bearing Prod (Standard Locknut) SR 30-0
Miether Bearing Prod (Standard Locknut)
SR 30-0
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555864
MFR #SR 30-0
List Price
$132.41
/each
List Price
$132.41
/each
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555864
MFR #SR 30-0
Miether Bearing Prod (Standard Locknut) SR 30-0
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555864
MFR #SR 30-0

Availability:
Factory Order
List Price
$132.41
/each
List Price
$132.41
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SR 30-0 STAB RING

Specifications

Compatible Bearing
22230CC, 22230CC, 22230CCK, 22230CCK, C2230K, C2230K, C2230, C2230
Compatible Housed Unit
SAF230, SAF230, SAF530, SAF530
Manufacturer UPC Number
662939010607
Material
Steel
Number of Rings Required
1
Type of Bearing
Spherical Roller, Spherical Roller
Product Type
Stabilizing Rings
Bearing Type
Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data