Miether Bearing Prod (Standard Locknut) SR 34-0
Miether Bearing Prod (Standard Locknut)
SR 34-0
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555879
MFR #SR 34-0
List Price
$158.67
/each
List Price
$158.67
/each
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555879
MFR #SR 34-0
Miether Bearing Prod (Standard Locknut) SR 34-0
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555879
MFR #SR 34-0

Availability:
Factory Order
List Price
$158.67
/each
List Price
$158.67
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SR 34-0 STAB RING

Specifications

Compatible Bearing
22234CC, 22234CC, C2234, C2234, C2234K, C2234K, 22234CCK, 22234CCK
Compatible Housed Unit
SAF234, SAF234, SAF534, SAF534
Manufacturer UPC Number
662939010609
Material
Steel
Number of Rings Required
1
Type of Bearing
Spherical Roller, Spherical Roller
Product Type
Stabilizing Rings
Bearing Type
Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data