Miether Bearing Prod (Standard Locknut) SR 36-30
Miether Bearing Prod (Standard Locknut)
SR 36-30
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555885
MFR #SR 36-30
List Price
$158.67
/each
List Price
$158.67
/each
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555885
MFR #SR 36-30
Miether Bearing Prod (Standard Locknut) SR 36-30
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555885
MFR #SR 36-30

Availability:
Factory Order
List Price
$158.67
/each
List Price
$158.67
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SR 36-30 STAB RING

Specifications

Compatible Bearing
22236CC, 22236CC, 22330CC, 22330CC, 22330CCK, 22330CCK, 22236CCK, 22236CCK
Compatible Housed Unit
SAF236, SAF236, SAF330, SAF330, SAF536, SAF536, SAF630, SAF630
Manufacturer UPC Number
662939010610
Material
Steel
Number of Rings Required
1
Type of Bearing
Spherical Roller, Spherical Roller
Product Type
Stabilizing Rings
Bearing Type
Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data