Miether Bearing Prod (Standard Locknut) LER 84
Miether Bearing Prod (Standard Locknut)
LER 84
Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 3.6250 in
MI ITEM #00556482
MFR #LER 84
List Price
$116.81
/each
List Price
$116.81
/each
Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 3.6250 in
MI ITEM #00556482
MFR #LER 84
Miether Bearing Prod (Standard Locknut) LER 84
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 3.6250 in
MI ITEM #00556482
MFR #LER 84

Availability:
Factory Order
List Price
$116.81
/each
List Price
$116.81
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
LER 84 SEAL RING

Specifications

Compatible Bearing Type
Spherical Roller, Spherical Roller
Compatible Housed Unit
SAF316
Manufacturer UPC Number
662939018700
Seal Material
Aluminum, Aluminum
Seal Type
Labyrinth, Labyrinth
Product Type
Bearing Seals
Bearing Type
Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data