1-800-526-9328Support Center
Motion
LER 113
Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 4.1875 in
MI ITEM #00556557
MFR #LER 113
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 4.1875 in
MI ITEM #00556557
MFR #LER 113

Availability:In StockFactory Order
This product requires a Quote Request
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
LER 113 SEAL RING

Specifications

  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SAF524,SAF624,SAF024,SDAF524,SDAF624,SAF218,SAF318, SAF222,SAF322,SDAF222,SDAF322
  • Manufacturer Upc Number
    662939010579
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Substitute Products

LOR 113
SKF LOR 113
Bearing Seal - Labyrinth, Aluminum Material, 4-3/16 in Bore
MI ITEM #00556558
In StockIn stock
$178.42/each for your price
LER113
NSK LER113
Bearing Seal - Labyrinth, Aluminum Material, 4-3/16 in Bore , 200 mm OD
MI ITEM #02387630
In StockIn stock
$177.46/each for your price
52LER403 ALUMINUM
Dodge 52LER403 ALUMINUM
Bearing Seal - Labyrinth, Aluminum Material, 4-3/16 in Bore
MI ITEM #00556555
In StockFactory Order
$81.66/each for your price
LB68673R
Link-Belt (RRX) LB68673R
Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 4.1875 in
MI ITEM #00556556
In StockFactory Order
$424.18/each for your price
LER113
NTN LER113
NTN LER113 SEALS
MI ITEM #04684021
In StockFactory Order
$164.08/each for your price
LER 113
Standard Locknut LLC LER 113
Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 4.1875 in
MI ITEM #00556559
In StockFactory Order
Quote required