Miether Bearing Prod (Standard Locknut) LER 118
Miether Bearing Prod (Standard Locknut)
LER 118
Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 4.5000 in
MI ITEM #00556577
MFR #LER 118
Quote Required
This product requires a Quote Request
Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 4.5000 in
MI ITEM #00556577
MFR #LER 118
Miether Bearing Prod (Standard Locknut) LER 118
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 4.5000 in
MI ITEM #00556577
MFR #LER 118

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
LER 118 SEAL RING

Specifications

Compatible Bearing Type
Spherical Roller, Spherical Roller
Compatible Housed Unit
SAF526,SAF626,SAF026,SAF220,SAF320, SAF224,SAF324
Manufacturer UPC Number
662939010498
Seal Material
Aluminum, Aluminum
Seal Type
Labyrinth, Labyrinth
Product Type
Bearing Seals
Bearing Type
Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data