Miether Bearing Prod (Standard Locknut) LER 171
Miether Bearing Prod (Standard Locknut)
LER 171
Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 8.3750 in
MI ITEM #00556794
MFR #LER 171
List Price
$662.06
/each
List Price
$662.06
/each
Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 8.3750 in
MI ITEM #00556794
MFR #LER 171
Miether Bearing Prod (Standard Locknut) LER 171
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 8.3750 in
MI ITEM #00556794
MFR #LER 171

Availability:
Factory Order
List Price
$662.06
/each
List Price
$662.06
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
LER 171 SEAL RING

Specifications

Compatible Bearing Type
Spherical Roller, Spherical Roller
Compatible Housed Unit
SAF238,SAF328
Manufacturer UPC Number
662939010593
Seal Material
Aluminum, Aluminum
Seal Type
Labyrinth, Labyrinth
Product Type
Bearing Seals
Bearing Type
Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data