Miether Bearing Prod (Standard Locknut) LER 188
Miether Bearing Prod (Standard Locknut)
LER 188
Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 3.1875 in
MI ITEM #00556821
MFR #LER 188
Quote Required
This product requires a Quote Request
Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 3.1875 in
MI ITEM #00556821
MFR #LER 188
Miether Bearing Prod (Standard Locknut) LER 188
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 3.1875 in
MI ITEM #00556821
MFR #LER 188

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
LER 188 SEAL RING

Specifications

Compatible Bearing Type
Spherical Roller, Spherical Roller
Compatible Housed Unit
SAF317, SAF518,SAF618
Manufacturer UPC Number
662939011797
Seal Material
Aluminum, Aluminum
Seal Type
Labyrinth, Labyrinth
Product Type
Bearing Seals
Bearing Type
Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data