Dodge HAY4534USAF515TT
Dodge
HAY4534USAF515TT
Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576493
MFR #HAY4534USAF515TT
Quote Required
This product requires a Quote Request
Dodge
HAY4534USAF515TT
Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576493
MFR #HAY4534USAF515TT
Dodge HAY4534USAF515TT
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Dodge
HAY4534USAF515TT

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576493
MFR #HAY4534USAF515TT

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
HAY4534USAF515TT HSG ASSY 041908

Specifications

Base To Bore Centerline
7.0625 in - 7-1/16 in
Bolt Center-to-Center Length
21.6250 in - 21-5/8 in
Bore Diameter
5.9375 in, 5.9375 in
Compatible Bearing Series/Part Number
22234KC3
Compatible Bearing Type
Spherical Roller
Compatible Bore Diameter
5.9375 in - 5-15/16 in
Finish/Coating
Uncoated
Housing Construction
Split
Housing Material
Cast Iron, Cast Iron
Includes
(2) 64-TT-515 Triple-Tect Seals
Manufacturer Catalog Number
041908
Overall Height
6.4375 in
Overall Length
11.1250 in
Overall Width
5.2031 in
Series
USAF
Weight
360 lbs
Product Type
Pillow Block Housings
Mounting Type
4-Bolt Base
Base To Bore Centerline
7.0625 in
Bearing Type
Pillow Block Housings
Compatible Bore Diameter
5.9375 in, 5.9375 in
Housing Construction
Split, Split
Mounting Type
Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data

LITERATURE & CATALOGS